TRP24B - 120/230/277V-24VDC PWR PK

Nsi

  • $65.09 (Each)
  • $65.09 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TRP24B
Manufacturer
Nsi
Manufacturer's Part Number
TRP-24B
Description
120/230/277V-24VDC PWR PK
Power Pack, -32 °F to +131 °F, 0.42 LB
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Transformer Accessories
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261982254 / 7862619822540 / 00786261982254
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.09 (Each)
Resources
Images
 
 
TRP24B - Small Image
 
TRP24B - Large Image
 
TRP24B - Large Image
 
TRP24B - Large Image
 
TRP24B - Large Image
 
TRP24B - Small Image
 
TRP24B - Large Image
Specifications Sheets
 
 
TRP24B - Specification Sheet
Tech Bulletins
 
 
TRP24B - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
120/230/277V-24VDC PWR PK
Long Description
Power Pack, -32 °F to +131 °F, 0.42 lb
Product Type
Power Pack
Short Description
Power Pack, Use with Occupancy or Light Sensors, cULus
Features
Pwr Pck 24VDC Basic
extra long description
TORK TRP-24B 120/230/277VAC SPST 20
Additional Information
for use with
Occupancy or Light Sensors
Operating Temperature Range
-32 °F to +131 °F;0 °C to +55 °C
Standards Met
cULus Listed
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
TRP-24B
GTIN
00786261982254
UPC
786261982254
Taxonomies, Classifications, and Categories
Category Description
TRANSFORMER ACCESSORIES
Packaging
Weight
0.42 lb
Weight per each
0.42
Carton
1
Uses, Certifications, and Standards
Application
Power and Switching for Occupancy or Light Sensors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat