604A - TPZ 604A 1-1/4 Cond HGR W/BLT&NT

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
604A
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
604A
Description
TPZ 604A 1-1/4 Cond HGR W/BLT&NT
1-1/4IN Emt Hanger W/Bolt
Slang Terms

Suggest a New Term
Categories
Emt Fittings - Emt Fitting Tools & Accy. Mark as Incorrect
Suggest a New Category
Classification
Emt Fitting Tools & Accessories
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
751338158702 / 00751338158702
Weight per unit
11.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
604A - Small Image
 
604A - Large Image
Attachments
 
 
604A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
0.875 Inch D x 2.875 Inch H
Descriptions
Description
TPZ 604A 1-1/4 COND HGR W/BLT&NT
Features
Topaz conduit hangers with attached nut and bolt securely connect EMT or rigid conduit directly to mounting surface. Bolt features slotted Phillips head and nut. Available sizes from 0 to 9 support rigid and EMT conduit sizes 3/8-1/2 to 4. Fabricated from strong and long lasting steel with zinc plating; UL listed.
Long Description
EMT CONDUIT HANGER, CONDUIT HANGER WITH BOLT AND NUT TYPE; STEEL MATERIAL; 0.875 INCH D X 2.875 INCH H SIZE; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; 1/2 INCH (BOLT) MOUNTING HOLE SIZE; 1-1/4 INCH (EMT) CONDUIT TYPE
Commodity Description
Emt Fitting Tools & Accessories
Product Type
Emt Conduit Hanger
extra long description
STEEL MATERIAL; 2-1/2 INCH SIZE; ZINC PLATED FINISH; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 1-1/4 INCH (EMT) TRADE SIZE; 175 POUND (RIGID), 225 POUND (EMT) LOAD CAPACITY; BOLT SIZE 1/4 INCH -20 TPI; APPLICATION INDOOR/OUTDOOR, INCLUDES NUT AND BOLT
Additional Information
Conduit Type
1-1/4 Inch (EMT)
Mounting Hole Size
1/2 Inch (Bolt)
Manufacturer Information
Manufacturers Part Number
604A
Brand
Southwire Rough Electrical Com
GTIN
00751338158702
UPC
751338158702
Taxonomies, Classifications, and Categories
Type
CONDUIT HANGER WITH BOLT AND NUT
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
11.15
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat