6ATC2PBS - 6" Prewired Surf Style Assembly BS

Wiremold

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6ATC2PBS
Manufacturer
Wiremold
Manufacturer's Part Number
6ATC2PBS
Description
6" Prewired Surf Style Assembly BS
Designed For Retrofit and New Construction, Evolution Series 6'' Recessed Poke-Thru Devices Provide Convenient Access to Power, Communications, and Audio/Video Services Recessed Below Floor Level - Providing Maximum Device Protection. With 3 Gangs Of Capacity, You Will Be Able to Configure Services For The Needs Of Your Space. The Low-Profile Metal Covers Are Available In Brushed Aluminum, Satin Brass, Satin Nickel, and Multiple Powder-Coated Finishes Designed to Match Any Space. Evolution Series 6'' Pok
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564088790 / 0786564088790 / 00786564088790
Weight per unit
9.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Small Image
 
6ATC2PBS - Video
Attachments
 
 
6ATC2PBS - Specification Sheet
Brochures
 
 
6ATC2PBS - Brochure
Other Links
 
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
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
6" PREWIRED SURF STYLE ASSEMBLY BS
Long Description
Designed for retrofit and new construction, Evolution Series 6'' Recessed Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With 3 Gangs of capacity, you will be able to configure services for the needs of your space. The low-profile metal covers are available in brushed aluminum, satin brass, satin nickel, and multiple powder-coated finishes designed to match any space. Evolution Series 6'' Pok
Special Features
Recessed Devices, 2-hour fire classified, and 3-gangs of capacity, Auto-close Sliding Egress doors, Meets ADA guidelines, UL Listed
Product Type
6IN Prewired Surf Style Assy ** *
extra long description
WLK 6ATC2PBS 6IN PREWIRED SURF STYL
Additional Information
Number of Knockouts
2
Number of Outlets
4.0
Cable Entry
Knockouts & Pass Through
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
6ATC2PBS
GTIN
00786564088790
UPC
786564088790
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Poke-Thru
Availability
Status
Inactive
Packaging
Weight per each
9.54
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21 300.22[C] &314 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6ATC2PBS.
Jump To:

Similar Items

Similar items are close alternatives to 6ATC2PBS, though they may not be 100% alike.

Designed For Retrofit and New Construction, Evolution Series 6”” Poke-Thru Devic...
  • Our Part #: 6ATC2PSB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6ATC2PSB
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($915.61) ·
6ATC2PSB - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$915.61

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat