6ATC2PBS - 6" Prewired Surf Style Assembly BS

Wiremold

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6ATC2PBS
Manufacturer
Wiremold
Manufacturer's Part Number
6ATC2PBS
Description
6" Prewired Surf Style Assembly BS
For Carpet, Tile, Wood and Laminate Concrete Floor Coverings. For Use In 6" (152MM) Diameter Opening. Devices Are Recessed 3 1/4" (83MM) Below Floor Surface. Die-Cast Aluminum Cover Assembly Is Available In The Following Powder Coated Finishes: (BK) Black, (Gy) Gray, (NK) Nickel, (BS) Brass, (BZ) Bronze, and (Al) Aluminum. Included: For Side Compartments: Two (2) Proprietary 20A Duplex Receptacles Installed. For Center Compartment: One (1) 6ACT8A Mounting Plate, One (1) 6TRAC Mounting Plate, One (1) 6SER M
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121328 - Fire rated poke through box
UPC/GTIN
786564088790 / 00786564088790
Weight per unit
9.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6ATC2PBS - Small Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
 
6ATC2PBS - Large Image
Other Links
 
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
 
6ATC2PBS - Other
Brochures
 
 
6ATC2PBS - Brochure
Attachments
 
 
6ATC2PBS - Specification Sheet
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
6" PREWIRED SURF STYLE ASSEMBLY BS
Product Type
6IN Prewired Surf Style Assy
extra long description
WLK 6ATC2PBS 6IN PREWIRED SURF STYL
Long Description
For carpet, tile, wood and laminate concrete floor coverings. For use in 6" (152mm) diameter opening. Devices are recessed 3 1/4" (83mm) below floor surface. Die-cast aluminum cover assembly is available in the following powder coated finishes: (BK) black, (GY) gray, (NK) nickel, (BS) brass, (BZ) bronze, and (AL) aluminum. INCLUDED: For Side Compartments: Two (2) proprietary 20A Duplex Receptacles installed. For Center Compartment: One (1) 6ACT8A Mounting Plate, One (1) 6TRAC Mounting Plate, One (1) 6SER M
Special Features
Recessed Devices, 2-hour fire classified, and 3-gangs of capacity, Auto-close Sliding Egress doors, Meets ADA guidelines, UL Listed
Additional Information
Number of Knockouts
2
Number of Outlets
4.0
Cable Entry
Knockouts & Pass Through
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
6ATC2PBS
GTIN
00786564088790
UPC
786564088790
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Poke-Thru
Availability
Status
Inactive
Packaging
Weight per each
9.54
Carton
1
Uses, Certifications, and Standards
standard
CULUS, NAFTA, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT, cULus Listed Nonmetallic Outlet Boxes & Fittings Classified for Fire Resistance: File R8209 Guide CEYY Meets Article 300.21 300.22[C] &314 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat