6ATC2PSB - 6" Prewired Surf Style Assembly SB

Wiremold

  • $915.61 (Each)
  • $915.61 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6ATC2PSB
Manufacturer
Wiremold
Manufacturer's Part Number
6ATC2PSB
Description
6" Prewired Surf Style Assembly SB
Designed For Retrofit and New Construction, Evolution Series 6”” Poke-Thru Devices Provide Convenient Access to Power, Communications, and Audio/Video Services Recessed Below Floor Level - Providing Maximum Device Protection. With Three Gangs Of Capacity That Allow You to Configure Services For The Needs Of Your Space, Services Can Be Placed In Any Location Within The Unit. The Low-Profile Durable Metal Covers Are Available In Seven Finishes, Designed to Match Any Space. The Cover Also Features Sliding Doo
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121328 - Fire rated poke through box
UPC/EAN/GTIN
786564096481 / 0786564096481 / 00786564096481
Weight per unit
9.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$915.61 (Each)
Resources
Images
 
 
6ATC2PSB - Large Image
 
6ATC2PSB - Large Image
 
6ATC2PSB - Large Image
 
6ATC2PSB - Large Image
 
6ATC2PSB - Large Image
 
6ATC2PSB - Large Image
 
6ATC2PSB - Small Image
 
6ATC2PSB - Video
Attachments
 
 
6ATC2PSB - Specification Sheet
Brochures
 
 
6ATC2PSB - Brochure
Other Links
 
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
 
6ATC2PSB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
7-1/4"
Descriptions
Description
6" PREWIRED SURF STYLE ASSEMBLY SB
Long Description
Designed for retrofit and new construction, Evolution Series 6”” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With three gangs of capacity that allow you to configure services for the needs of your space, services can be placed in any location within the unit. The low-profile durable metal covers are available in seven finishes, designed to match any space. The cover also features sliding doo
Construction
ASSEMBLED
Special Features
Recessed devices. Multiple preassembled options. "Step-on-it" installation. Unique cover design that opens a full 180 degrees with two unique spring-loaded slide egress doors. Ideal for high foot traffic environments with a more durable, high-end look with a tougher clear powder coat in satin brass. Surface style cover assemblies, designed to be used for carpet, tile, wood, polished concrete or terrazzo. Open system for expanded compatibility. Plug load control up to 30 feet. 2 hour fire rating. Meets ADA
Product Type
6IN Prewired Surf Style Assembly SB
extra long description
WLK 6ATC2PSB 6IN PREWIRED SURF STYL
Additional Information
Number of Outlets
2.0
Number of Knockouts
3
Cable Entry
Knockouts
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
6ATC2PSB
GTIN
00786564096481
UPC
786564096481
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Poke-Thru
Packaging
Weight per each
9.54
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat