828TCAL - 2G Aluminum CPT & Tile Flange

Wiremold

  • $109.03 (Each)
  • $109.03 (Each)

  • $545.15 (Per 5)
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
828TCAL
Manufacturer
Wiremold
Manufacturer's Part Number
828TCAL
Description
2G Aluminum CPT & Tile Flange
Two Gang Brushed Aluminum Combination Carpet and Tile Flange, For Omnibox® and Modulink™ Series Floor Boxes. Flange Is 5.940 Inch X 9.045 Inch (150.9MM X 229.7MM). Accepts Ortronics MAB6TJ Tracjack and MAB3S2 Series Ii, and Wiremold CM Series Open System Adapters, Sold Separately. Note: Brushed Aluminum Flanges Come With Beveled Edges. Brass Cover Plates Can Only Be Used With Brass Flanges. Brushed Aluminum Flanges Come With Beveled Edges.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564054528 / 0786564054528 / 00786564054528
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$109.03 (Each)
Standard Packaging
$545.15 (Per 5)
Resources
Images
 
 
828TCAL - Large Image
 
828TCAL - Small Image
Other Links
 
 
828TCAL - Other
 
828TCAL - Other
 
828TCAL - Other
 
828TCAL - Other
 
828TCAL - Other
Attachments
 
 
828TCAL - Specification Sheet
Brochures
 
 
828TCAL - Brochure
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
Aluminum
Descriptions
Product Type
2-Gang Alum CPT & Tile Flange
extra long description
WLK 828TCAL 2-GANG ALUM CPT & TILE
Description
2G ALUMINUM CPT & TILE FLANGE
Long Description
Two gang brushed aluminum combination carpet and tile flange, for OmniBox® and Modulink™ Series floor boxes. Flange is 5.940 inch x 9.045 inch (150.9mm x 229.7mm). Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II, and Wiremold CM Series Open System adapters, sold separately. NOTE: Brushed aluminum flanges come with beveled edges. Brass cover plates can only be used with brass flanges. Brushed aluminum flanges come with beveled edges.
Special Features
All metal construction, Lacquer protective coating, scrub water compliant, UL listed
Construction
ASSEMBLED
Additional Information
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
828TCAL
GTIN
00786564054528
UPC
786564054528
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Floor Box
Packaging
Weight per each
1.09
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT. Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 828TCAL.
Jump To:

Similar Items

Similar items are close alternatives to 828TCAL, though they may not be 100% alike.

Nickel Two Gang Frame Kit With Flip Lid Cover. Includes (2) 20A Decorator Style ...
  • Our Part #: FLBC8520NL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLBC8520NL
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLBC8520NL - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat