881ADP - PVC Box Adjust Plate

Wiremold

  • $12.69 (Each)
  • $12.69 (Each)

  • $126.90 (Per 10)
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
881ADP
Manufacturer
Wiremold
Manufacturer's Part Number
881ADP
Description
PVC Box Adjust Plate
Outlet Box, PVC Material, 1-1/8 In Height, 4 In Diameter, 1.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564524274 / 0786564524274 / 00786564524274
Weight per unit
0.142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.69 (Each)
Standard Packaging
$126.90 (Per 10)
Resources
Images
 
 
881ADP - Small Image
 
881ADP - Large Image
 
881ADP - Large Image
Other Links
 
 
881ADP - Other
 
881ADP - Other
 
881ADP - Other
Specifications Sheets
 
 
881ADP - Specification Sheet
Attachments
 
 
881ADP - Specification Sheet
Brochures
 
 
881ADP - Brochure
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
PVC
Dimensions and Weight
Height
1-1/8 in
Diameter
4 in
Descriptions
Description
PVC BOX ADJUST PLATE
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, 1-1/8 in Height, 4 in Diameter, 1.14 lb/EA
Features
Used to attach wiring devices and cover plates to PVC box. Locks into place without using glue or mechanical fasteners. Compensates for up to 10° of tilt if box is not level. Ground wire is factory attached to the adjusting ring. One ring required per box, single- or dual-service, ordered separately.
Short Description
Outlet Box, PVC
extra long description
WLK 881ADP PVC BOX ADJUST PLATE
Construction
Not Assembled
Special Features
Parallel conduit hubs. Graduated cubic inch markings on interior of the box. Corresponding graduated cubic inch markings on divider. TopGuard protection.
Additional Information
Made in USA
yes
for use with
881 Series Round Floor Box
Standards Met
UL Listed;cUL Certified;RoHS Compliant
package quantity
1 ct
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
881ADP
GTIN
00786564524274
UPC
786564524274
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Floor Box
Packaging
Weight
1.14 lb/EA
Weight per each
0.142
Carton
1
Package
10
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 881ADP.
Jump To:

Similar Items

Similar items are close alternatives to 881ADP, though they may not be 100% alike.

Adjusting Ring, Non-Metallic Material, 0.125 LB/Ea
  • Our Part #: 68PAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 68-PAR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 8 ($257.44) ·
68PAR - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.18

Each

QTY:
Each
Add
Adapter Ring, Metal Material, 0.165 LB/Ea
  • Our Part #: E97ABR2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: E97ABR2
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 10 ($285.70) ·
E97ABR2 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.57

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 881ADP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PFBA1A Hubbell Wiring Device-Kellems 00783585342474
LRA Lew Electric Fittings 00784149211892
6244 Raco 00050169062449
68-PAR Thomas & Betts 00785991600247
E97ABR2 Thomas & Betts 00034481149620
881ADP Legrand Wiremold 00786564524274

* All prices subject to change.

Begin Live Chat