895PBLK - Round Dup Recept CPT Cover Poly BLK

Wiremold

  • $33.49 (Each)
  • $33.49 (Each)
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
895PBLK
Manufacturer
Wiremold
Manufacturer's Part Number
895P-BLK
Description
Round Dup Recept CPT Cover Poly BLK
The Wiremold Ratchet-Pro™ Black Nonmetallic Duplex Cover Plate With Flip Lids, 5 1/2 Inch (140MM) For Carpet Installations. Cover Also Works With 880 Series™ Boxes. Note: All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564276326 / 0786564276326 / 00786564276326
Weight per unit
0.252 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.49 (Each)
Resources
Images
 
 
895PBLK - Large Image
 
895PBLK - Small Image
Attachments
 
 
895PBLK - Specification Sheet
Brochures
 
 
895PBLK - Brochure
Other Links
 
 
895PBLK - Other
 
895PBLK - Other
 
895PBLK - Other
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
Black
Descriptions
Product Type
Round Dup Recept CPT Cover Poly BLK
extra long description
WLK 895P-BLK ROUND DUP RECEPT CPT C
Description
ROUND DUP RECEPT CPT COVER POLY BLK
Long Description
The Wiremold Ratchet-Pro™ black nonmetallic duplex cover plate with flip lids, 5 1/2 inch (140mm) for carpet installations. Cover also works with 880 Series™ boxes. NOTE: All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.
Construction
ASSEMBLED
Special Features
Non Metallic plate, light weight construction,Scrub water compliant, UL Listed
Additional Information
Number of Outlets
0.0
Manufacturer Information
Manufacturers Part Number
895P-BLK
Brand
WIREMOLD
GTIN
00786564276326
UPC
786564276326
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
COVER
Packaging
Weight per each
0.252
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat