895PBRZ - Poly CPT Duplx Plate Bronze

Wiremold

  • $35.06 (Each)
  • $35.06 (Each)
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
895PBRZ
Manufacturer
Wiremold
Manufacturer's Part Number
895P-BRZ
Description
Poly CPT Duplx Plate Bronze
Wiremold® Ratchet-Pro™ Series Floor Boxes Provide Single- and Dual-Service Capability In A Variety Of Easy-to-Install Round Floor Boxes. These Designs Allow The Flexibility For Providing Power, A/V or Communication Services to Open-Space Areas In An Aesthetic Solution. Applications Include Malls, Shopping Centers, Department Stores, Airports, Hospitals, and Office Buildings. Ratchet-Pro™ Series Floor Boxes Are Culus Listed For Use In Both On Grade and Above Grade Concrete Construction.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564895008 / 0786564895008 / 00786564895008
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.06 (Each)
Resources
Images
 
 
895PBRZ - Large Image
 
895PBRZ - Small Image
Attachments
 
 
895PBRZ - Specification Sheet
Brochures
 
 
895PBRZ - Brochure
Other Links
 
 
895PBRZ - Other
 
895PBRZ - Other
 
895PBRZ - Other
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
POLY CPT DUPLX PLATE BRONZE
Long Description
Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.
Construction
ASSEMBLED
Special Features
Snap down ring assembly for steel floor boxes. Fully adjustable box. TopGuard protection.
Product Type
Poly CPT Duplx PLT Bronze
extra long description
WLK 895P-BRZ POLY CPT DUPLX PLT BRO
Additional Information
Number of Outlets
2.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
895P-BRZ
GTIN
00786564895008
UPC
786564895008
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
FLOOR BOXES
Packaging
Weight per each
0.26
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat