EFB45CTCBK - Evo FLR BX SRF CVR W FLR Insert BK

Wiremold

  • $404.36 (Each)
  • $404.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EFB45CTCBK
Manufacturer
Wiremold
Manufacturer's Part Number
EFB45CTCBK
Description
Evo FLR BX SRF CVR W FLR Insert BK
Evolution™ Series Black Powder Coated Surface-Style Cover With Floor Covering Insert Lid Is A Low Profile Cover Designed to Attach to The EFB45S Style Floor Boxes. Each Cover Is Made Of Die Cast Aluminium and Is Equipped With A Durable Hinge Allowing The Cover to Rotate Open 180 Degrees, and Two (2) Slide Egress Doors That Lock In The Open Position and Automatically Close Around The Cables When The Cover Is Closed. The Flange Has A Beveled Edge That Meets Ada Guidelines and Reduces Tripping Hazards. These
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564086307 / 0786564086307 / 00786564086307
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$404.36 (Each)
Resources
Images
 
 
EFB45CTCBK - Small Image
 
EFB45CTCBK - Large Image
 
EFB45CTCBK - Video
Other Links
 
 
EFB45CTCBK - Other
 
EFB45CTCBK - Other
 
EFB45CTCBK - Other
Brochures
 
 
EFB45CTCBK - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Material, Color, and Finish
Color
Black
Finish
Powder Coat
Descriptions
Description
EVO FLR BX SRF CVR W FLR INSERT BK
Product Type
Evo FLR BX SRF CVR W FLR Insert BK
extra long description
WLK EFB45CTCBK EVO FLR BX SRF CVR W
Long Description
Evolution™ Series black powder coated Surface-style cover with floor covering insert lid is a low profile cover designed to attach to the EFB45S style floor boxes. Each cover is made of die cast aluminium and is equipped with a durable hinge allowing the cover to rotate open 180 degrees, and two (2) slide egress doors that lock in the open position and automatically close around the cables when the cover is closed. The flange has a beveled edge that meets ADA guidelines and reduces tripping hazards. These
Construction
ASSEMBLED
Special Features
Durable 180 degree articulating hinge, Auto-close egress doors, Die cast aluminum construction, Durable power coat finish, UL Listed
Additional Information
Number of Outlets
0.0
media
Yes
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
EFB45CTCBK
GTIN
00786564086307
UPC
786564086307
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat