EFB45CTCBK - Evo Floor Box SRF Cover W Floor Insert BK

Wiremold

  • $404.36 (Each)
  • $404.36 (Each)
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
EFB45CTCBK
Manufacturer
Wiremold
Manufacturer's Part Number
EFB45CTCBK
Description
Evo Floor Box SRF Cover W Floor Insert BK
<P>Low Profile Cover Designed to Attach to The EFB45S Style Floor Boxes. Each Cover Is Made Of Die-Cast Aluminum and Is Equipped With A Durable Hinge Which Allows The Cover to Rotate Open 180° and Two (2) Slide Egress Doors That Lock In The Open Position and Automatically Close Around The Cables When The Cover Is Closed. The Cover Assemblies Are Designed to Work With Finished Floors Such As Carpet Tile and Wood. In Order to Make The Cover Assembly Flush With The Polished Concrete or Terrazzo Floor, The Efb
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564086307 / 0786564086307 / 00786564086307
Weight per unit
7.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$404.36 (Each)
Resources
Images
 
 
EFB45CTCBK - Large Image
 
EFB45CTCBK - Small Image
 
EFB45CTCBK - Video
Brochures
 
 
EFB45CTCBK - Brochure
Other Links
 
 
EFB45CTCBK - Other
 
EFB45CTCBK - Other
 
EFB45CTCBK - Other
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
Aluminum
Material, Color, and Finish
Cover Material
Die-Cast Aluminum
Finish
Powder Coat
Color
Black
Descriptions
Description
EVO FLOOR BOX SRF COVER W FLOOR INSERT BK
Product Type
Evo FLR BX SRF CVR W FLR Insert BK
extra long description
WLK EFB45CTCBK EVO FLR BX SRF CVR W
Long Description
<p>Low profile cover designed to attach to the EFB45S style floor boxes. Each cover is made of die-cast aluminum and is equipped with a durable hinge which allows the cover to rotate open 180° and two (2) slide egress doors that lock in the open position and automatically close around the cables when the cover is closed. The cover assemblies are designed to work with finished floors such as carpet tile and wood. In order to make the cover assembly flush with the polished concrete or terrazzo floor, the EFB
Special Features
Durable 180 degree articulating hinge, Auto-close egress doors, Die cast aluminum construction, Durable power coat finish, UL Listed
Construction
ASSEMBLED
Additional Information
media
Yes
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
EFB45CTCBK
GTIN
00786564086307
UPC
786564086307
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
7.1
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat