RFB2 - STL Floor BX Rect 2-Gang RFB

Wiremold

  • $146.51 (Each)
  • $146.51 (Each)
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
RFB2
Manufacturer
Wiremold
Manufacturer's Part Number
RFB2
Description
STL Floor BX Rect 2-Gang RFB
Resource RFB® Series Two Gang Floor Box Is A Versatile Activation Solution That Provides Power and/or Communication Services to Open Space Areas or Directly to The Workstation. For Use In Either Wood or Above Grade Concrete Floors, It Is Fully Adjustable With A Tunnel Compartment. Supplied With One (1) Duplex Receptacle Mounting Plate, and One (1) Communication Mounting Plate. Other Device Plates Sold Separately. RFB Series Floor Boxes Are Now Available With The New Floorport Activation Covers. This New C
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564093367 / 0786564093367 / 00786564093367
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$146.51 (Each)
Resources
Images
 
 
RFB2 - Large Image
 
RFB2 - Large Image
 
RFB2 - Large Image
 
RFB2 - Small Image
Attachments
 
 
RFB2 - Specification Sheet
Brochures
 
 
RFB2 - Brochure
Other Links
 
 
RFB2 - Other
 
RFB2 - Other
 
RFB2 - Other
 
RFB2 - Other
 
RFB2 - Other
 
RFB2 - Other
 
RFB2 - Other
 
RFB2 - Other
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
Silver
Descriptions
extra long description
WLK RFB2 STL FLR BX RECT 2-GANG RFB
Description
STL FLOOR BX RECT 2-GANG RFB
Product Type
STL FLR BX Rect 2-Gang RFB ** *
Construction
ASSEMBLED
Long Description
Resource RFB® Series Two Gang Floor Box is a versatile activation solution that provides power and/or communication services to open space areas or directly to the workstation. For use in either wood or above grade concrete floors, it is fully adjustable with a tunnel compartment. Supplied with one (1) duplex receptacle mounting plate, and one (1) communication mounting plate. Other device plates sold separately. RFB Series Floor Boxes are now available with the new FloorPort Activation Covers. This new c
Special Features
2-gang floor box. Works in concrete and wood floors. Tunneling from one compartment to the other.
Additional Information
Cable Entry
Knockouts
Number of Outlets
0.0
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFB2
GTIN
00786564093367
UPC
786564093367
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Availability
Status
Inactive
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, CULUS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RFB2.
Jump To:

Similar Items

Similar items are close alternatives to RFB2, though they may not be 100% alike.

<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Des...
  • Our Part #: RFBA2R30
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RFBA2R30
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($209.73) ·
RFBA2R30 - Wiremold

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$209.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat