RFBA4R30 - Rfba 4G 3.0 In Rect Cover Floor Box

Wiremold

  • $210.41 (Each)
  • $210.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RFBA4R30
Manufacturer
Wiremold
Manufacturer's Part Number
RFBA4R30
Description
Rfba 4G 3.0 In Rect Cover Floor Box
<P>Your Go-to Floor Box Just Got Better. Resource RFB Series Floor Boxes Are Designed For Maximum Efficiency Throughout An Entire Building, Bringing Versatile Recessed Activations For Power and Data Services to Open Space Areas or Directly to Workstations. No Matter What Size You Choose, Components and Accessories Work Across The Entire Line Interchangeably. Simply Mix-and-Match As Needed For Your Project. Improved Wire and Cable Routing Makes Wire Pulling Much Easier In Adjacent Compartments and Around CO
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564105411 / 0786564105411 / 00786564105411
Weight per unit
16.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$210.41 (Each)
Resources
Images
 
 
RFBA4R30 - Small Image
 
RFBA4R30 - Large Image
 
RFBA4R30 - Large Image
 
RFBA4R30 - Large Image
Other Links
 
 
RFBA4R30 - Other
 
RFBA4R30 - Other
 
RFBA4R30 - Other
 
RFBA4R30 - Other
 
RFBA4R30 - Other
 
RFBA4R30 - Other
 
RFBA4R30 - Other
 
RFBA4R30 - Other
 
RFBA4R30 - Other
Brochures
 
 
RFBA4R30 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
4
Material
Steel
Descriptions
extra long description
WLK RFBA4R30 RFBA 4G 3.0 IN RECT CV
Short Description
RFBA 4-Gang Floor Box
Product Type
Rfba 4G 3.0 In Rect CVR Floor Box
Description
RFBA 4G 3.0 IN RECT COVER FLOOR BOX
Long Description
<p>Your go-to floor box just got better. Resource RFB Series Floor Boxes are designed for maximum efficiency throughout an entire building, bringing versatile recessed activations for power and data services to open space areas or directly to workstations. No matter what size you choose, components and accessories work across the entire line interchangeably. Simply mix-and-match as needed for your project. Improved wire and cable routing makes wire pulling much easier in adjacent compartments and around co
Additional Information
Knockout Size
2 in
Number of Compartments
4.0
Number of Knockouts
20
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBA4R30
GTIN
00786564105411
UPC
786564105411
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Floor Box
Packaging
Weight per each
16.08
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, UL514
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat