RFBKIT - Barrier Kit RFB Floorbox

Wiremold

  • $22.77 (Each)
  • $22.77 (Each)
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
RFBKIT
Manufacturer
Wiremold
Manufacturer's Part Number
RFBKIT
Description
Barrier Kit RFB Floorbox
Floorport Service Fittings For Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems Provide Flexibility In Recessed and Furniture Feed Applications. The Enhanced Design Also Increases The Ease Of Use and Color Options While Continuing to Exceed Ul Scrub Water Requirements. These Covers Are Ideal For Use In A Wide Variety Of Applications Including Educational Facilities, Airports, and Commercial and Institutional Office Buildings. The Covers Are Ul Listed to U.S. and Canadi
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564133438 / 0786564133438 / 00786564133438
Weight per unit
2.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.77 (Each)
Resources
Images
 
 
RFBKIT - Large Image
 
RFBKIT - Large Image
 
RFBKIT - Small Image
Attachments
 
 
RFBKIT - Specification Sheet
Brochures
 
 
RFBKIT - Brochure
Other Links
 
 
RFBKIT - Other
 
RFBKIT - Other
 
RFBKIT - Other
 
RFBKIT - Other
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
WLK RFBKIT BARRIER KIT RFB FLOORBOX
Description
BARRIER KIT RFB FLOORBOX
Product Type
Barrier Kit RFB Floorbox
Long Description
FloorPort Service Fittings for Resource RFB® Series Floor Boxes, Walkercell® Cellular Raceway, and Walkerdeck Systems provide flexibility in recessed and furniture feed applications. The enhanced design also increases the ease of use and color options while continuing to exceed UL scrub water requirements. These covers are ideal for use in a wide variety of applications including educational facilities, airports, and commercial and institutional office buildings. The covers are UL Listed to U.S. and Canadi
Special Features
Full sized self-closing recessed handle. Newly redesigned hinge and latch with enhanceddurability. Versatile application for use on both RFB Floorboxesand WalkerCell® Cellular Raceway Systems. All metal construction. TopGuard Protection.
Construction
Not Assembled
Short Description
RFB2 Series Barrier Kit
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
RFBKIT
GTIN
00786564133438
UPC
786564133438
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Packaging
Weight per each
2.31
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Metallic Outlet Boxes: File E2961, Guide QCIT cULus Listed Outlet Boxes & Fittings Classified for Fire Resistance: File R8209, Guide CEYY Meets Articles 341.40, 314.41 & 374 of NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat