Add More Items
View All Quick Selects
Below you can add an image for 'NOS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 100 A, Three-Pole, 480 V, Adjustable, Frame J-K, 300-1000 A, 600 Y/347 V, Series G, Non-Aluminum
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$946.97
Each
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 100 A, Three-Pole, Electric Starters, Frame J-K, 300-1000 A, Series C, Non-Aluminum
$1,793.99
Ground Fault Circuit Breaker, 20 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 5.7 In Overall Length
$879.22
Ground Fault Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 5.6 In Overall Length, 3 In Overall Width, 0.4 LB
$851.29
Thermal Magnetic Circuit Breaker, 20 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Cable-In/Cable-Out Terminal, Panel Mount, 120/240 V Ac, 4.8 In Overall Height, 3.8 In Overall Length, 2.2 In Overall Width
$179.00
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 57P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.25 Kva, Indoor-Outdoor, 3C
$406.74
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 57P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.5 Kva, Indoor-Outdoor, 3C
$227.85
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 58AP, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.75 Kva, Indoor-Outdoor, 3C
$236.42
Eaton, General Purpose Encapsulated Transformer, Ep, Single-Phase, PV: 240 X 480V, Taps: None, SV: 120/240V, 115°C, 1.5 Kva, Al Windings, Frame: 67P, Indoor-Outdoor
$270.83
Eaton Pedestal Mount Metered, Pos 1: Non-GND Fault, Pos 2: Non-GND Fault, Pos 3: None, Circuits: 4, Weather and Tamper Resist Center and Left Receptacle, Center: Nema 5-20R2GFI WR TR, Left: Nema 5-20R2GFI WR TR, Right: None, Ringless
$1,316.20
Eaton M22 Modular Pushbutton, Modular Pushbutton, M22, 22.5 MM, Non-Illuminated, Metal, Maintained, Three-Position, Nema 4X, 13, IP67, IP69K (IP66 Key-Release)
$17.13
Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.280" - 1.610" Armor Min./Max., 1.380" - 1.780" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 1.380" - 1.780" Outer Sheath Min./Max., Industrial Protection, 1-1/2" NPT
$150.54
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 15-20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
$49.05
Eaton Crouse-Hinds Series TMC3 Cable Gland, 1.520" - 2.060" Armor Min./Max., 1.630" - 2.310" Cable Range Min./Max., Armoured and Non-Armoured, Aluminum, 1.630" - 2.310" Outer Sheath Min./Max., Industrial Protection, 2" NPT
$179.81
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 30 A, (2) 40 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
Nacogdoches Availability: In Stock
$93.75
00051712642989|0051712|051712642989|05171264298|64298|GMC 500 R|GMC500R|GMC-500-R|GMC 500MA Buss Fuse|Bussman GMC 500 R|Bussman GMC500R|Bussman GMC-500-R|Bussmann Division GMC 500 R|Bussmann Division GMC500R|Bussmann Division GMC-500-R|Bussmann GMC 500 R|Bussmann GMC500R|Bussmann GMC-500-R|Cooper Bussmann GMC 500 R|Cooper Bussmann GMC500R|Cooper Bussmann GMC-500-R|Cooper Bussmann North America Elect GMC 500 R|Cooper Bussmann North America Elect GMC500R|Cooper Bussmann North America Elect GMC-500-R|Eaton Bu
$1.88
Eaton Breaker, Handle Locks, Non-Padlockable, QL, Single-Pole
$14.67
Fuse, Fast Acting Fuse Speed, 60 Min @ 135%;2 Min @ 200 % Response Time, Ferrule End X Ferrule End Connection, 315 Ma, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 5.2 MM Diameter, 20 MM Overall Length
$3.37
Eaton Bussmann Series Class H(K) Fuse Reducers, 10 Pair Per Carton, 60 A, Class H, Class K, Non-Indicating, 250 V
$42.34
Enclosure Air Conditioner, 120/240 V, 60 A, #14 to #2 Awg Wire Size, Polycarbonate Material, Black, 3.5 In Overall Depth, 8.63 In Overall Height, 3.5 In Overall Width, 15 LB
$83.25
20
Popularity
Default