S10N06P26P - .25KVA Buck Boost Transformer 1PH 120X240-16/32V

Eaton

  • $425.04 (Each)
  • $425.04 (Each)
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
S10N06P26P
Manufacturer
Eaton
Manufacturer's Part Number
S10N06P26P
Description
.25KVA Buck Boost Transformer 1PH 120X240-16/32V
Eaton General Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 57P, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.25 Kva, Indoor-Outdoor, 3C
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
Buck & Boost Transformers
UNSPSC
39121025 - Buck boost transformer
UPC/GTIN
786680073649 / 00786680073649
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$425.04 (Each)
Resources
Tech Bulletins
 
 
S10N06P26P - Tech Bulletin
Other Links
 
 
S10N06P26P - Other
 
S10N06P26P - Other
 
S10N06P26P - Other
 
S10N06P26P - Other
Brochures
 
 
S10N06P26P - Brochure
Images
 
 
S10N06P26P - Large Image
 
S10N06P26P - Small Image
 
S10N06P26P - Large Image
 
S10N06P26P - Large Image
 
S10N06P26P - Large Image
Attachments
 
 
S10N06P26P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
3C
Number of Phases
Single-phase
Descriptions
Description
.25KVA BUCK BOOST TRANSFORMER 1PH 120X240-16/32V
Features
Eaton’s EP (single-phase) and EPT (three-phase) general purpose encapsulated dry-type transformers are of the two-winding type, encapsulated (potted) in a mix of epoxy coated sand and gravel, and are available in a wide variety of primary and secondary voltage combinations. General purpose encapsulated transformers are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards, and are designed for continuous operation at rated kVA.
Long Description
Eaton General purpose encapsulated transformer, EP, aluminum, NEMA 3R, 57P, 60 Hz, single-phase, 120 V, 240 V, 16/32 V, NONE, 115 °C rise, 0.25 KVA, indoor-outdoor, 3C
Product Type
.25KVA Buck Boost TX 1PH 120X240-16/32V
extra long description
ETN S10N06P26P .25KVA BUCK BOOST TX
Additional Information
Primary Voltage
120 V, 240 V
Secondary Voltage
16/32 V
dimensions
5.1800 IN X 4.4500 IN X 9.3400 IN
frame
57P
design
EP
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
S10N06P26P
GTIN
00786680073649
UPC
786680073649
Taxonomies, Classifications, and Categories
Category Description
BUCK & BOOST TRANSFORMERS
Type
Encapsulated transformer
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 °C rise
Frequency Rating
60 Hz
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of S10N06P26P.
Jump To:

Cross Referenced

These items are similar to S10N06P26P but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T181057 Acme Electric 00047503175903
SB16N250F Connecticut Electric n/a
85Y020 Dongan 00782490359201
85Y025 Dongan 00782490359256
J250A1EB1A02 Eaton n/a
S10N06P26P Eaton 00786680073649
QC25ESCB Hammond Power Solutions 00803423042486
250SV46B Schneider Electric 00785901019893
205BB1632 Siemens n/a
HS20B250 SolaHD 00783472100545

* All prices subject to change.

Begin Live Chat