Add More Items
View All Quick Selects
Below you can add an image for 'RES' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Definite Purpose 3-Phase Starter, Non-Reversing, Common CTRL, Open W/ Din Rail Mount Adapter, Lugs W/O Quick Connect Terms, 45 A, 208/240 V Coil, 1NO Pressure Plate, STD. C440 Olr Sel Reset, Sel Class, 9-45 A Overload
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$804.32
Each
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over/Under, Hub Cover Plate, #6-350 Kcmil, 5-Jaw, 1-PH, #6-350 Kcmil, Horn Bypass, GND Conn (#14-#2 Cu), Triplex, 3-Wire, Ringless, Gnded 5TH Terminal (9 O’Clock Position), 600 Vac
$840.10
Eaton B-Line Series Type 3/3R Junction Boxes, 8" Height, 4" Length, 8" Width, Nema 3 and 12, Screw Cover, SCG Enclosure, Surface Mounted, Small Single Door, No Mounting Provisions, Galvanized Steel, Oil-Resistant Gasket, Gasketed Screws
$122.64
Eaton Bussmann Series Class CC Fuse, Fast-Acting, Dual-Element Current Limiting Fuse, 25 Amp Rejection Style Fuse, Interrupting Rating Of 200KA @ 600vac
$35.96
Eaton Meter Socket, 1-Pos Commercial or Resi Service, 320A, Over/Under, Large Hub Open, 3/8 Inch Stud, 4-Jaw, 1-PH, 3/8 Inch Stud, Barrel Lock, Lever Bypass, 3-Wire, Ringless, 600 Vac
$2,356.19
Eaton Cooper Power Series Fit-All Fuse Link, 50A, 23 In, Fuse Type: T, Standard Leader, Removable, White, Type T, Individual Box
$14.42
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 1", Without Nipples
$5,159.80
Per 100
Eaton Crouse-Hinds Series Square Extension Ring, 4", Drawn, 2-1/8", Steel, (8) 1/2", (4) 3/4", 30.3 Cubic Inch Capacity
$1,904.25
Eaton Decorator Dimmer, Preset Feature, #14 - 12 Awg, 120/277V, BCK and SD Wiring, Slide Actuator, Black, WHT, Gray, 1000 SQ FT Coverage Illumination, Led, FLR, 1-Pole, 3-Way, 1200W, 1660W 736858
$56.58
Eaton Screwless Wallplate, Screwless, White, Decorator Cutout, Polycarbonate, Five- Gang, Mid-Size
$16.48
Eaton Z-Wave Plus Decorator Switch, Power Failure Memory, 15A, 120V, White Satin, 60 HZ, Led, CFL, Incandescent, MLV, Elv, Fluorescent, and Halogen, Single-Pole, Three-Way, Multi-Location, Used With RF9517
$78.05
Eaton B-Line Series Conduit Support Fasteners, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.38LBS, Conduit Size: 1", W2 Series For #12 Through 0.25" Rod, Helps Reduce Drop Wires By Up to 66%
$1,246.02
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 15 A, 32 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
$1.62
Eaton Meter Socket, 1-Pos Resi Service, 200A, Over, 3-5/16 Inch Hub Open, #8-250 MCM, 4-Jaw, 1-PH, #8-250 MCM, GND Connec (#14-#2 Cu), Triplex, 3-Wire, Ringless, 600 Vac
$113.48
Eaton Cooper Power Series Fit-All Fuse Link, 2A, 23 In, Fuse Type: 200, Standard Leader, Removable, Green, Type 200, Individual Box
$14.56
Eaton Crouse-Hinds Series Pauluhn Dfla High Lumen Led Floodlight, Cool White, 750-1000W Equivalent Luminaire, Heat and Impact Resistant Glass Lens, 25000 LM, 118 LM/W, Die Cast Aluminum, Yoke, 7X6, PF >0.90, 100-277 Vac, 216W
Total Availability: Out of Stock
$11,184.18
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, LL Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 1"
$3,426.38
Eaton Crouse-Hinds Series Square Surface Cover, 4", Raised Surface, Steel, For One 30 Amp Twist-Lock Single Receptacle 1-23/32" Diameter, 5.5 Cubic Inch Capacity
Nacogdoches Availability: In Stock
$425.10
Class CC Fast Acting Fuses 600V 4A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 4A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 4A:
$28.84
Eaton Arrow Hart Pin and Sleeve Connector, IP69K Rated, #10 -#2 Awg, 30A, 3Ø 480V, Back Wire, Red, Nickel Plated Brass, IP67, Nylon, Three-Pole, Four-Wire, Grounding, 0.433-0.985IN (1.10-2.5CM), Female, 10 HP, Nylon, Three-Phase
$142.56
20
Popularity
Default