A30CRE45BA5E045 - DP Starter 3P Open 45A 9-45A Ol 240V Coil 1NO Com

Eaton

  • $860.62 (Each)
  • $860.62 (Each)
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
A30CRE45BA5E045
Manufacturer
Eaton
Manufacturer's Part Number
A30CRE45BA5E045
Description
DP Starter 3P Open 45A 9-45A Ol 240V Coil 1NO Com
Eaton Definite Purpose 3-Phase Starter, Non-Reversing, Common CTRL, Open W/ Din Rail Mount Adapter, Lugs W/O Quick Connect Terms, 45 A, 208/240 V Coil, 1NO Pressure Plate, STD. C440 Olr Sel Reset, Sel Class, 9-45 A Overload
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
DP Contactors
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786685955155 / 00786685955155
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$860.62 (Each)
Resources
Images
 
 
A30CRE45BA5E045 - Small Image
 
A30CRE45BA5E045 - Large Image
Attachments
 
 
A30CRE45BA5E045 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
45 A
Dimensions and Weight
Width
2.66
Height
4.63
Depth
6.4
Descriptions
Long Description
Eaton definite purpose 3-phase starter, Non-reversing, Common ctrl, Open w/ DIN rail mount adapter, Lugs w/o quick connect terms, 45 A, 208/240 V coil, 1NO pressure plate, Std. C440 OLR SEL reset, SEL class, 9-45 A overload
Description
DP STARTER 3P OPEN 45A 9-45A OL 240V COIL 1NO COM
Product Type
DPST 3P Op 45A 9-45A Ol 240AC 1NO Comctl
extra long description
ETN A30CRE45BA5E045 DPST 3P OP 45A
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Manufacturer Information
Manufacturers Part Number
A30CRE45BA5E045
Brand
Eaton
GTIN
00786685955155
UPC
786685955155
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat