Add More Items
View All Quick Selects
Below you can add an image for 'RLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 2700 K, 90, 50000 H Average Life, Dimmable, 530 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 0.4 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$36.70
Each
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 2700 K, White
$24.89
Led Baffle-Trim Module, 120 V, 150 Ma, 7.3 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3000 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 2 LB
5"/6" Retrofit Baffle-Trim Led Module, 120V, 80CRI, 4000 K, White
$31.64
Led Baffle-Trim Module, 120 V, 0.15 A, 9 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, White, 3500 K, 90, 50000 H Average Life, Dimmable, 600 LM Brightness (Lumens), 2.33 In Height, 7.25 In Diameter, 2 LB
*Delisted* 6" Led Retro 40K 600LM 90cri
5"/6" Retrofit Baffle-Trim Led Module, 900 Series, 120V, 80CRI, 3000 K, White
$31.93
Retrofit Baffle-Trim Led Module, 120 V Ac, 150 Ma, 13.5 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 2 LB
$24.23
RL56 Designer Trim, Tuscan Bronze
$25.10
Ul Power Fuse, Class H; Fast Acting Characteristics; 250 Vac; 400 Ampere; Interrupting Rating 10000 Ampere (Symmetrical); Blade Terminal; Diameter 2-3/32 Inch; Length 8-5/8 Inch; Approval Ul 248-6, Csa; Powr-Gard Brand; RLN Model; Renewable
$281.31
With Juno Retrofit 3000K Warm White Led Retrofit Downlight RLD 4-Inch Trim Modules, Upgrading Your Existing 4-Inch Recessed Fixture Is Inexpensive and Nearly As Simple As Replacing An Incandescent Lamp. Modules Feature A White Aluminum Baffle With A Built-In Flange. A Deeply Regressed Diffusing Lens Conceals The Leds From Direct View and Provides Uniform Aperture Luminance.
$28.00
With Juno Retrofit 3000K Warm White Led Retrofit Downlight RLD 6-Inch Trim Modules, Upgrading Your Existing 6-Inch Recessed Fixture Is Inexpensive and Nearly As Simple As Replacing An Incandescent Lamp. Modules Feature A White Aluminum Baffle With A Built-In Flange. A Deeply Regressed Diffusing Lens Conceals The Leds From Direct View and Provides Uniform Aperture Luminance.
$16.15
Pop TF RL 6CKT 100A Main 20/20/20
Total Availability: Out of Stock
$3,562.25
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: Nema TT-30R Non-GRD Fault, Center/Pos 2: Nema 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: None, Top, Surface Mounted, Standard 4 Circuit
$1,307.96
Load Center, 200 A, 24 In Overall Height, 14-1/8 In Overall Length, 4-1/2 In Overall Width, Small Closing Plate;C.P. Hub, 1 Phase, #6 Awg to 350 Kcmil Wire Size, 240 V Ac, 17 LB/Ea
$379.19
No longer available or discontinued by the manufacturer.
Hinge Cover Enclosure Quick-Release Type 4X, 48.25X36.25X12.00, Gray, Fiberglass
$5,184.20
Eaton Pedestal Mount Metered, Ringless, Left/Pos 1: 5-20R2GFI Non-GRD Fault WR/TR, Center/Pos 2: 5-20R2GFI Non-GRD Fault WR/TR, Right/Pos 3: 6-20R2 GRD Fault WR, Bottom Fed, Surface Mounted, Standard 4 Circuit
$1,898.99
Eaton Meter Socket Cover
$44.56
Permasleeve® Heat-Shrink Labels 0.187 In Dia WT 1 In RL/100 M710;BMP71
$80.22
3M™ Bus Bar Heat Shrink Tubing Bbi Is A Flame Retardant Tubing That Provides Reliable Protection and Insulation For 5 to 35 KV Rated Applications. The Cross Linked Polyolefin Construction Is Split and Solvent Resistant While Offering Good Tracking Resistance. It Offers A Tight Fit For Rectangular, Square or Round Bus Bars.
$53.66
20
Popularity
Default