RL560WH9940 - 6" 13.5W Led Retro 40K 900LM 90cri

Halo

  • $24.23 (Each)
  • $24.23 (Each)
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
RL560WH9940
Manufacturer
Halo
Manufacturer's Part Number
RL560WH9940
Description
6" 13.5W Led Retro 40K 900LM 90cri
Retrofit Baffle-Trim Led Module, 120 V Ac, 150 Ma, 13.5 W, 50/60 HZ, Aluminum, White, Recessed Mount, 5 Yr Warranty, 5.5 In Length, 8.25 In Height, 2 LB
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083712571 / 00080083712571
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.23 (Each)
Resources
Images
 
 
RL560WH9940 - Video
 
RL560WH9940 - Small Image
 
RL560WH9940 - Large Image
 
RL560WH9940 - Large Image
 
RL560WH9940 - Large Image
 
RL560WH9940 - Large Image
Attachments
 
 
RL560WH9940 - Specification Sheet
 
RL560WH9940 - Specification Sheet
 
RL560WH9940 - Specification Sheet
Brochures
 
 
RL560WH9940 - Brochure
Other Links
 
 
RL560WH9940 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V ac
Wattage
13.5 W
amperage rating
150m
Lamp Type
LED
Ballast Type
N/A
Current Rating
150 mA
Material
Aluminum
Material, Color, and Finish
Style
(blank)
Color
White
Dimensions and Weight
Length
5.5 in
Height
8.25 in
Descriptions
Product Type
RL LED Baffle-Trim Module
Retrofit Baffle-Trim LED Module
Description
6" 13.5W LED RETRO 40K 900LM 90CRI
Special Features
ENERGY STAR® certified
Long Description
Retrofit Baffle-Trim LED Module, 120 V ac, 150 mA, 13.5 W, 50/60 Hz, Aluminum, White, Recessed Mount, 5 yr Warranty, 5.5 in Length, 8.25 in Height, 2 lb
Features
Halo RL Series is a complete LED Baffle-Trim Module for 4”, 5”, and 6” aperture recessed downlights. The RL Series is designed for use in new construction, remodel and retrofit installation in Halo and other compatible housings. The integral LED driver offers 120 volt dimming capability. The RL lens provides uniform illumination and wet location listing. Precision designed to make any housing AIR-TITE;for added HVAC savings and code compliance. Compliant with NFPA(R) 70,NEC(R) Section 410.16 (A) (3) and 41
Short Description
6" RL LED Baffle-Trim Module, 120 VAC, Recessed, 4000K, 900LM
extra long description
ETNCL RL560WH9940 HALO RL56 WH 900L
Additional Information
Mounting Type
Recessed Mount
for use with
Construction;Remodel and Retrofit Installation in Halo;Other Compatible Housings
Warranty
5 yr
package quantity
1 ct
media
Yes
Manufacturer Information
Brand
Cooper Halo
Manufacturers Part Number
RL560WH9940
sub brand
RL56 Series
GTIN
00080083712571
UPC
080083712571
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RL56 LED
Availability
Manufacturer Status
Inactive
Packaging
Weight
2 lb
Weight per each
2
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed - Damp Location;cULus Listed - Wet Location;Energy Star Certified;Airtite
Mounting
Recessed
Frequency Rating
50/60 Hz
Application
lighting
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RL560WH9940.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of RL560WH9940.

6" 13.5W Led Retro 40K 900LM 90cri
  • Our Part #: RL560WH9940
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RL560WH9940
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.23) ·
RL560WH9940 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.23

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to RL560WH9940, though they may not be 100% alike.

*Delisted* 6" 12W Led Retro 27K/3K/35K/4K/5K 900LM
  • Our Part #: RL56099S1EWH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RL56099S1EWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.25) ·
RL56099S1EWH - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.25

Each

QTY:
Each
Add
5"/6" Retrofit Baffle-Trim Led Module, 900 Series, 120V, 80CRI, 4000 K, White
  • Our Part #: RL560WH9840
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: RL560WH9840
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($41.50) ·
RL560WH9840 - Cooper Lighting Solutions

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$41.50

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat