Add More Items
View All Quick Selects
Below you can add an image for 'SC' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Handle Lockdog, Suitable For BR Circuit Breakers, Handle Lockdog For Two- and Three-Pole Type BR Circuit Breakers (Handle Mounted), 1 In, For BR Circuit Breakers
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12.67
Each
Eaton B-Line Series Wiring Trough, 12" Height, 72" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
$1,334.57
PB1
$88.78
Contactor 3P FVNR 15A Frame B 1NO 110/50 120/60 Coil
$115.44
Eaton Crouse-Hinds Series Myers Scru-Tite Basic Hub, Zinc, 3-1/2"
$10,200.62
Per 100
Main Lug Load Center, 8 Spaces, 16 Circuits, 125 A, 120/240 V Ac, #14 to #1 Awg Wire Size, Metallic Material, Aluminum Bus Material, 11 In Overall Length, 3.56 In Overall Width, 13 In Overall Height, Flush Mount (Trim)
$102.96
Eaton Toggle Switch, #14-10 Awg, 15A, Flush, 120V, Back and Side Wire, Push Wire, Screw, White, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Three-Way, Three-Way
$2.50
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.205LBS, Conduit Size Emt: 2", Rigid: 1.5", Conduit Strut Clamps, 1.875" Min, 2.2" Max Cable Diameter, 400 LBS Load Capacity, Pre-Galvanized
$447.54
Eaton E50 Nema Heavy Duty Plug-In Limit Switch, Assembly, Screw Terminals, 10A At 12 Vac, 1A At 125 VDC, Side Rotary, 1NO-1NC, Die Cast Zinc, Nema 1, 3, 3S, 4, 4X, 6, 6P, 13, IP67, Neon, 120 Vac, 10A Continuous, 1A, 10° to 200°F, E50
$513.37
Freedom Industrial Pump Panel, 460 V @ 60 HZ;440 V @ 50 HZ, 40 In Overall Length, 20 In Overall Width, 12 In Overall Height, 75 LB
$4,339.87
Eaton Crouse-Hinds Series Squeeze Type Connector, FMC, Straight, Insulated, Malleable Iron, 2"
$2,785.88
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-Pole, 15A, 22 Kaic, 120/240V , Bolt-On
$160.83
Eaton Arrow Hart Heavy-Duty Hospital Grade Duplex Receptacle, #14-10 Awg, 20A, Healthcare, Flush, 125V, Back and Side, Ivory, Brass, Impact-Resistant Nylon Face, PVC Body, 5-20R, Duplex, Screw, Nylon, Core Pack
$16.87
Eaton B-Line Series Accessories, Ansi 61 Gray, Used to Repair Panel and Enclosure Finish, Touch Up Paint
$45.49
Modular Inductive Proximity Sensor, 0.51 In Detecting Distance, 120 V Ac, 1 A, Screw Terminal Connection, Led Indicator, Die Cast Zinc (Receptacle, Housing);Plastic (Head) Material, -13 °F Operating Temperature, +158 °F Operating Temperature, 1.54 In Overall Length, 0.9938 LB
$873.39
Power Supply, 120W, Single-Phase, 100-240V Input Voltage, 24 VDC ± 2% Output Voltage, 1.4A Input Current, 5A Output Current, Less Than 80A Inrush Current, 47-63 HZ, 85-264V, 120-375 VDC, Aluminum Enclosure, Heavy-Duty Screw Terminals
$349.99
Contactor 3P FVNR 12A Frame B 1NC 110/50 120/60 CO
$204.93
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2-1/2 In Trade Size, Threaded/Set Screw Connection, 69.7 Cu.In Capacity, 90 ° Angle, 2-1/2 In Hub Size, 5.37 In Length, 2.25 In Width, 1.7 In Height, 5.4 LB/Ea
Nacogdoches Availability: In Stock
$8,914.02
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Two-Pole, 30 A, 600 Vac, 250 VDC, Load Side, 50/60 HZ
$939.70
20
Popularity
Default