LR75 - 2-1/2" Alu LR SR5 Conduit Body

Eaton

  • $113.36 (Each)
  • $113.36 (Each)

  • $11,336.27 (Per 100)

In-Stock: 61 available at other locations ( find a store with stock)
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
LR75
Manufacturer
Eaton
Manufacturer's Part Number
LR75
Description
2-1/2" Alu LR SR5 Conduit Body
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2-1/2 In Trade Size, Threaded/Set Screw Connection, 69.7 Cu.In Capacity, 90 ° Angle, 2-1/2 In Hub Size, 5.37 In Length, 2.25 In Width, 1.7 In Height, 5.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140173 / 00784564140173
Weight per unit
5.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.36 (Each)
Carton
$113.36 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
61
Resources
Tech Bulletins
 
 
LR75 - Tech Bulletin
Attachments
 
 
LR75 - Specification Sheet
Brochures
 
 
LR75 - Brochure
Other Links
 
 
LR75 - Other
Images
 
 
LR75 - Small Image
 
LR75 - Large Image
 
LR75 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Material, Color, and Finish
Color
Gray
Finish
Epoxy Powder Painted (Body);Natural (Gasket)
Dimensions and Weight
Height
1.70
Hub Size
2-1/2 in
Length
5.37 in
Width
2.25
Descriptions
Description
2-1/2" ALU LR SR5 CONDUIT BODY
Extra Long Description
CRH LR75 2 1/2 RGD LR COND BODY AL
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
Long Description
Conduit Outlet Body, Epoxy Powder Painted (Body);Natural (Gasket), 2-1/2 in Trade Size, Threaded/Set Screw Connection, 69.7 cu.in Capacity, 90 ° Angle, 2-1/2 in Hub Size, 5.37 in Length, 2.25 in Width, 1.7 in Height, 5.4 lb/EA
Product Type
Conduit Outlet Body
Short Description
Conduit Outlet Body, 2-1/2 in, LR Shape Series 5 Body, Aluminum
Special Features
Corrosion Resistant
Additional Information
Angle
90 °
Body Type
Conduit
Connection Type
Threaded/Set Screw
Dimensions
13.1400 IN X 4.0000 IN X 6.0000 IN
Enclosure Type
Nema 4
For Use With
Rigid Conduit Body
Form
Series 5
Includes
Stainless Steel Screw
Made In USA
yes
Package Quantity
1 ct
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LR75
GTIN
00784564140173
UPC
784564140173
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
5.4 lb/EA
Weight per each
5.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Capacity
69.7 cu.in
Enclosure
Condulet
Mounting
Conduit
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LR75.
Jump To:

Similar Items

Similar items are close alternatives to LR75, though they may not be 100% alike.

Cross Referenced

These items are similar to LR75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR250A Appleton Electric 00781381118385
966LR Arlington n/a
LR-47 Bridgeport Fittings 00781747042477
LR75 Eaton Crouse-Hinds 00784564140173
LR250 LH Dottie 00781002406303
LR250 Garvin Industries 00785592406972
OLR-7 Killark 00783936490571
LR-250 Madison Electric 00784297322969
LR250A O-Z Gedney 00783126388817
LR-250A Producto Electric Corp. n/a
EALR-7 Raco n/a
LR250 Raco 00050169816967
106 Teddico-BWF 00087115712400
ALR7 Thomas & Betts 00042269320406
LR77 Thomas & Betts Conduit n/a
LR7 Topaz 00751338213005

* All prices subject to change.

Begin Live Chat