Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locknut, 2 In Trade Size, Round, Zinc Electro-Plated;Yellow (Handle), Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 1/4 In Width, 2-15/16 In Diameter
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$894.26
Per 100
Reducing Washer, 2 to 4 In Trade Size, Round, Galvanized Steel, 2-1/2 In (Inside);5-1/2 In (Outside) Diameter, 0.37 LB
$1,839.37
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 3/4", Square Head
$6.81
Each
Plug, 1/4 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.02 LB/Ea
$3.85
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/4", Square Head
$10.90
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/2", Square Head
$14.99
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 2-1/2", Recessed
$50.55
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 2-1/2", Square Head
$48.52
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 3-1/2 In Outside Diameter, 0.88 In Inside Diameter, 2-1/2 X 1/2 In Conduit, Third Party Certification: Ul File Number E11857, Csa 057250, Applicable Third Party Standards: Ul 514B, Csa
$5.83
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 2-1/2 Inch, Small End Trade Size 3/4 Inch, Size 1.11 Inch Id X 3.5 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Csa C22.2, Applicable Standard Nema FB-1
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 In Outside Diameter, 2.45 In Inside Diameter, 3-1/2 X 2 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
$34.58
Imc/Rigid Conduit Reducing Washer, Type Flat, Large End Trade Size 3-1/2 Inch, Small End Trade Size 2-1/2 Inch, Size 2.97 Inch Id X 4.63 Inch Od, Material Zinc Pre-Galvanized Steel, Approval Ul 514B, Applicable Standard Nema FB-1
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 4.63 In Outside Diameter, 3.59 In Inside Diameter, 3-1/2 X 3 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
Oz-Gedney Reducing Washer, Steel, Finish: Pre-Galvanized Zinc, 5.15 In Outside Diameter, 4.13 In Inside Diameter, 4 X 3-1/2 In Conduit, Third Party Certification: Ul File Number E11857, Applicable Third Party Standards: Ul 514B, Nema : FB-1, For Us
$55.35
Imc Fittings, Conduit Locknuts, Material: Steal/ Ul Standard: 514B, Trade Size: 1, Dimensions: Height .27 Inches, Diameter 1.72 Inches
$764.06
Locknut, Bonding, Steel, Size 1 1/4 Inch
$897.68
Emt Insulating Bushing, 2-1/2 In Trade Size, Plastic, White, 2.240 In Length, 1.23 In Width, +90 °C Operating Temperature
$848.51
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1-1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 2-3/8 In Outside Diameter, 1-1/2 In Hole, 1/2 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Thre
$12.84
Split Bushing, Insulated, Grounding, Zinc Die Cast, Size 3/4 Inch
Nacogdoches Availability: In Stock
$1,205.47
Insulating Bushing, Straight Connection Orientation, 0.29 LB/Ea
$2,490.59
20
Popularity
Default