LS300 - 1" Sealing Locknut

Appozgcomm

  • $7.64 (Each)
  • $7.64 (Each)

  • $191.02 (Per 25)

  • $764.06 (Per 100)
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
LS300
Manufacturer
Appozgcomm
Manufacturer's Part Number
LS300
Description
1" Sealing Locknut
Imc Fittings, Conduit Locknuts, Material: Steal/ Ul Standard: 514B, Trade Size: 1, Dimensions: Height .27 Inches, Diameter 1.72 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
687855163502 / 00687855163502
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.64 (Each)
Carton
$191.02 (Per 25)
Standard Packaging
$764.06 (Per 100)
Resources
Images
 
 
LS300 - Small Image
 
LS300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Height
0.22
Size
1
Width
1.88
Descriptions
Description
1" SEALING LOCKNUT
Product Type
1 In Sealing LKNT
Long Description
IMC Fittings, Conduit Locknuts, Material: Steal/ UL Standard: 514B, Trade Size: 1, Dimensions: Height .27 Inches, Diameter 1.72 Inches
Special Features
Bonded with neoprene gasket
extra long description
EGS LS-300 1 IN SEALING LKNT
Additional Information
Thread Size
1-11.5
Thread Type
NPSL
Manufacturer Information
Manufacturers Part Number
LS300
Brand
Appleton
GTIN
00687855163502
UPC
687855163502
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Packaging
Weight per each
0.02
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Sealing locknuts provide a raintight seal when securing threaded conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.
standard
UL Listed: E32539, UL Standard: 514B, NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LS300.
Jump To:

Cross Referenced

These items are similar to LS300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL3 American Fittings 662364181001
BLSG-100 Appleton Electric 781381314213
SLG-100S Appleton Electric n/a
LS-300 APPOZGCOMM 00687855163502
SL100 Arlington 18997131003
143 Bridgeport Fittings 781747001436
SL3 Eaton Crouse-Hinds 784564320032
LNS100 LH Dottie 781002123323
LNS-100 Garvin Industries 785592989987
61810B Halex 51411618100
LNS-100-I Madison Electric 784297336645
LS-300 Neer 687855163502
SSLN-100 Orbit Industries 835243052062
SLG-100S O-Z Gedney 783126506082
203SL Producto Electric Corp. 785244120379
1204 Raco 50169012048
708P Sepco n/a
143-SL Thomas & Betts 786210816258
143SL Thomas & Betts 00786210816258
LS-103 Thomas & Betts 785991424232
713 Topaz 751338174702

* All prices subject to change.

Begin Live Chat