Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3" Aluminum Coupling
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,167.81
Per 100
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 2"
$2,224.22
Coupling, Compression, Steel, 3/4"
$766.09
Expansion Coupling, 4 In Trade Size, 14.875 In Length, 4.5000 In Width, Gray
$11,877.32
Terminal Adapter, 3-1/2 In Trade Size, 4.5 In Outside Diameter, 3.188 In Height, Gray, Male Connection, 0.5880 LB/Ea
$647.52
1 In. Ez Flex Ent Snap-In Terminal Adapter
$674.10
3-1/2 In. Male Terminal Adapter
Plastic Far Side Electrical Box Support, Mounts to Back Of 1-1/2 or 2-1/8" Boxes, Designed For 3-5/8 " Metal Studs, Black
$138.66
1/2IN X1-1/2IN Conduit Nipple
$166.14
Coupling, Screw-In, Zinc Die Cast, Size 3/4 Inch
$354.37
1/4-20 (3/4" Long) Hex Rod Coupling Nut Zinc Plated
$1.04
Each
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2.5IN, Outside Diameter:3.125IN, Length:3.625IN, Material:Steel
$1,508.05
Eaton Crouse-Hinds Series Raintight Compression Coupling, Emt, Steel, 3-1/2"
$11,734.86
Emt Compression Coupling, 2-1/2 In Trade Size, Zinc Plated, 1.88 LB/Ea
$6,007.00
Coupling, 2 In Trade Size, Threaded Connection, 93 LB/100
$2,674.12
3/4 Coupling
$1,014.51
3 In. Schedule 40 Long Line Coupling With No Center Stop
$3,537.13
1 Aluminum Coupling
$826.73
20
Popularity
Default