Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Watertight Hub, 1/2 In Trade Size, Hub Model, Insulated, 0.64 In Thread Length, 1.56 In Hub Size, 0.84 In Length, 1.44 In Diameter, 0.88 In Knockout Size, 0.17 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,113.19
Per 100
Compression Connector, Size: 1-1/4 In, Connection: Male Threaded X Compression, Material: Malleable Iron and Steel, Length: 1.94 In, Thread Length: 0.63 In, Diameter: 2.31 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
$3,395.96
Compression Connector, Size: 1/2 In, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 In, Thread Length: 0.38 In, Diameter: 1.31 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
$867.27
Eaton Crouse-Hinds Series Emt Set Screw Type Coupling, Emt, Zinc Plated Steel, Four Tightening Screws, 3-1/2"
$944.72
2" Aluminum Coupling
$742.23
3/4" Rigid Compression Conn.Steel Usa
$6.49
Each
4 In. Poly Plug With Pulling Eye
$339.84
Emt Compression Coupling, 1/2 In Trade Size, 6000S Model, Zinc Plated, 1.38 In Length, 0.84 In Diameter, 19.00 LB
$203.25
Coupling End Expansion Fitting, Size 3 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80
$27,180.88
Bushing, Insulated, Grounding, Zinc Die Cast, Size 3 1/2 Inch, 6-250 Lug
$5,997.42
Box Adapter, 2 In Trade Size, 2.021 In Outside Diameter, 2.75 In Inside, Gray, 2.6 LB/Ea
$224.80
Coupling Nut, Steel, Hex Head, 1-1/4 In Length, Zinc, 1/2 In - 13 Thread Size, 0.5 In Diameter, Hex Drive, 1.26 In Thickness, 0.722 In Outside Diameter, 2.95 LB/Ea
$76.00
Rod Coupling, 18-8 Stainless Steel Material, 3/8 X 1-1/8 In. Size
$675.24
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 60/100 LB/Ea
$2,386.00
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3 In Connection Size, NPT Connection, 3 In Hub Size, 2-41/64 In Length, 4-3/16 In Diameter, 156 LB/100
$7,617.14
Emt Set Screw Coupling, 4 In Trade Size, Zinc Die Cast Material, 3.5 In Length, 5.75 In Diameter, 1.65 LB/Ea
Nacogdoches Availability: In Stock
$1,429.31
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 3/4 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-3/8 In Outside Diameter, 3/4 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$5.96
Connector, 3/4 In Trade Size, Natural, Non-Insulated, 1-3/4 In Length, 1-17/32 In Diameter, 25.88 LB/100
$1,430.87
3/4" Emt to 1/2" FMC Combination Coupling
$677.84
Hub Connector, 1-1/2 In Trade Size, Straight, Insulated, NPT Connection, 1-1/2 In Hub Size, 1-7/8 In Height, 2-3/4 In Diameter, 62.5 LB/100
$1,974.58
20
Popularity
Default