Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 2 In Hub Size, 0.94 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,091.90
Per 100
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:1.5IN, Outside Diameter:1.9375IN, Length:3.75IN, Material:Steel
$951.64
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:2IN, Outside Diameter:2.375IN, Length:4IN, Material:Steel
$1,263.26
Emt Compression Coupling, 1.5 In Trade Size, Zinc Electro-Plated, 3-9/32 In Length, 1-1/8 In Diameter, 0.0224 LB/Ea
$1,054.80
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1-1/4 In Connection Size, NPT Connection, 1-1/4 In Hub Size, 2 In Length, 2-1/4 In Diameter, 43 LB/100
$2,177.08
End Cap, 2 In Trade Size, 2.375 In Outside Diameter, 2.375 In Height, Gray
$702.32
End Cap, 4 In Trade Size, 4.5 In Outside Diameter, 4.5 In Height, Gray
$3,335.12
Emt Set Screw Couplings Steel, 3/4 In. Trade Size
$3,217.80
1-1/2 Coupling
$1,828.03
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 1 In Hub Size, 0.42 LB/Ea
$2,695.90
PVC Reducer, 3 X 2 In Trade Size, Swedged Body Type, Gray, Ball to Plain Connection, Schedule 40 PVC Material, 2/3 In Hub Size, 7-1/8 In Length, 3.515 In (Dia.) Width, 0.35 LB
$4,455.84
Hub Connector, 1 In Trade Size, Straight, Insulated, NPT Connection, 1 In Hub Size, 1-13/16 In Height, 2 In Diameter, 50 LB/100
$1,394.29
Rigid Conduit, 3/4 In Trade Size, 1.05 In Conduit Outer Diameter, 0.824 In Conduit Inner Diameter, 10 FT Length, Stainless Steel, Threaded End Style, 1.09 LB/100 FT
$1,989.82
Per 100 Feet
Connector, 3/4 In Trade Size, Natural, Non-Insulated, 1-3/4 In Length, 1-17/32 In Diameter, 25.88 LB/100
$1,430.87
Coupling Nut, Steel, Hex Head, 1-1/4 In Length, Zinc, 1/2 In - 13 Thread Size, 0.5 In Diameter, Hex Drive, 1.26 In Thickness, 0.722 In Outside Diameter, 2.95 LB/Ea
$76.00
Commercial Hub, CHB Model, Straight, Natural, Insulated, 4 In Connection Size, NPT Connection, 4 In Hub Size, 2-41/64 In Length, 5-23/64 In Diameter, 229 LB/100
$13,607.91
Commercial Hub, CHB Model, Straight, Natural, Insulated, 1-1/2 In Connection Size, NPT Connection, 1-1/2 In Hub Size, 2-7/64 In Length, 2-35/64 In Diameter, 56 LB/100
Nacogdoches Availability: In Stock
$2,418.96
Commercial Hub, CHB Model, Straight, Natural, Insulated, 3-1/2 In Connection Size, NPT Connection, 3-1/2 In Hub Size, 2-41/64 In Length, 4-25/32 In Diameter, 193 LB/100
$11,085.89
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 1/2"
$148.67
Each
Eaton Crouse-Hinds Series Myers Ground Hub, Stainless Steel, 3/4"
$195.35
20
Popularity
Default