5142220 - 3/4X1/2 PVC Reducer

PVC & Accessories

  • $1.76 (Each)
  • $1.76 (Each)

  • $176.13 (Per 100)
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
5142220
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142220
Description
3/4X1/2 PVC Reducer
Reducer Bushing, 3/4 X 1/2 In Trade Size, 0.852 In Outside Diameter, 1.05 In Inside, 1 In Height, Gray, 0.0209 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700000063 / 00088700567108
Weight per unit
0.0209 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.76 (Each)
Carton
$176.13 (Per 100)
Resources
Images
 
 
5142220 - Large Image
 
5142220 - Large Image
 
5142220 - Small Image
Attachments
 
 
5142220 - Specification Sheet
Other Links
 
 
5142220 - Other
 
5142220 - Other
 
5142220 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1 in
Descriptions
Product Type
Reducer Bushing
Long Description
Reducer Bushing, 3/4 x 1/2 in Trade Size, 0.852 in Outside Diameter, 1.05 in Inside, 1 in Height, Gray, 0.0209 lb/EA
Features
CANTEX 5142220 is a 3/4 x 1/2 in. Reducer Bushing designed to fit into the bell end of a conduit to reduce the diameter to the next smaller size.
Short Description
Reducer Bushing, 3/4 x 1/2 in, Gray, PVC
Special Features
Durable Non-Conductive PVC Will Not Rust or Corrode
Description
3/4X1/2 PVC REDUCER
extra long description
CTX 5142220 3/4 X 1/2 UL RED BUSH C
Additional Information
outside diameter
0.852 in
Inside Diameter
1.05 in
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5142220
GTIN
00088700567108
UPC
088700000063
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3/4 x 1/2 in
Packaging
Weight
0.0209 lb/EA
Weight per each
0.0209
Carton
100
Uses, Certifications, and Standards
Application
The Bell End of a Conduit to Reduces from One Diameter to The Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 5142220.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 5142220.

3/4X1/2 PVC Reducer
  • Our Part #: E950ED
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: PVC & Accessories
  • Find: Similar Items
  • Pkg Sizes: 100 ($176.13) ·
E950ED - PVC & Accessories

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.76

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 5142220, though they may not be 100% alike.

REDUCER
  • MFR Part #: 5142229
  • GTIN: 00088700527966
  • Manufacturer: CANTEX INC.
Cross Referenced

These items are similar to 5142220 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
5142220 Cantex 00088700567108
6048007505 JM Eagle 00098179201809
PRB-7550 Madison Electric 00784297761331
1805 Multi Fittings Corp 00622454773004
E950ED Thomas & Betts 00034481211686
1132 Topaz 00751338230811
59897 Certaineed n/a
78353 Multi Fittings Corp n/a
ME950ED Picoma Industries n/a
RED7550 Eaton Crouse-Hinds 00662277026086
77300 IPEX n/a

* All prices subject to change.

Begin Live Chat