Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, Conduit, Three-Piece, Aluminum, Size 1/2 Inch
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,141.95
Per 100
4 In. Poly Plug With Pulling Eye
$339.84
One Piece Snap In Adapter, Size 1/2 Inch, Length 1.406 Inches, Material Polycarbonate, Color Blue, Pack Of 150
$325.79
Combination Coupling, 1 In Trade Size, Die-Cast Zinc Material, 1 In Length, 1-11/16 In Diameter, 21 LB/Ea
$874.59
1 In. Two Piece Expansion Coupling
$3,995.43
Combination Coupling, 1/2 to 3/8 In Trade Size, Zinc Die Cast Material, Combination Connection, 1.1875 In Length, 7/8 In Diameter, 0.065 LB
$327.64
Eaton Crouse-Hinds Series CPR Compression Coupling, Rigid/Imc, Malleable Iron, Compression Type, 3"
$35,593.29
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 1-1/2" Trade Size
$479.70
Each
1 Inch Erickson Coupling, Malleable Iron With Steel and Malleable Iron Ring For Use With Rigid/Imc Conduit
$2,753.04
Hub Connector, 3 In Trade Size, Straight, Insulated, NPT Connection, 3 In Hub Size, 2-7/16 In Height, 4-3/8 In Diameter, 2.39 LB/100
$6,901.07
Joins The Lengths Of 2400B Base Together.
$0.82
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 4"
$32,408.24
3/4" Coupling Fiberglass
$16.89
Eaton Crouse-Hinds Series Emt Compression Coupling, Emt, Zinc Plated Steel, Compression Type, 3-1/2"
Nacogdoches Availability: In Stock
$3,271.52
Conduit Coupling, 0.75 In Trade Size, Plain, Straight Connection Orientation, 1-1/2 In Length, 1-5/8 In Width, 12 LB/Ea
$2,511.98
2-1/2" Raintight Coupling
$3,247.98
Eaton Crouse-Hinds Series Myers Ground Hub, Aluminum, 2"
$1,906.47
Ground Hub, STG Model, Straight, Natural, Insulated, Threaded Connection, 4 In Hub Size, 3.3 LB/Ea
$15,958.06
Coupling, Conduit, Three-Piece, Aluminum, Size 1 1/2 Inch
$10,585.53
LTFMC Coupling, Combination, Zinc Die Cast, Size 1/2 Inch. Patented
$570.33
20
Popularity
Default