Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
2" to 1/2" Reducing Bushing, Steel (Zinc Plated)
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$32.20
Each
2" to 1" Reducing Bushing, Steel (Zinc Plated)
$11.57
3"-1-1/2" STL RDCR
$29.33
Reducing Bushing, Size: 2 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
$18.61
Unilets Unf Standard Expansion Union, Trade Size: 1 In, Outside Diameter: 1-3/4 In, Length: 3.67 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.66 In, Di
Total Availability: Out of Stock
$80.15
Unilets Unf Standard Expansion Union, Trade Size: 1/2 In, Outside Diameter: 1.19 In, Length: 3.88 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 1/2 In, Dim
$35.04
Unilets Unf Standard Expansion Union, Trade Size: 3/4 In, Outside Diameter: 1.44 In, Length: 3.28 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.53 In, Di
$49.49
Universal Pipe Support With 3" Lag Bolt. Fits Mast Size 1-1/4" to 3".
$1,708.14
Per 100
2-1/2" Off Set Nipple With 3/4" Offset, Zinc Die-Cast.
$15,055.29
Steel Snap In Blanks. Zinc Plated Steel. For 1-1/4" Knockout.
$238.62
Steel Snap In Blanks. Zinc Plated Steel. For 2" Knockout.
$477.18
Concrete Pipe Sleeve Provides An Economical Method Of Sleeving Through Concrete Pour. Allowing Cables or Conduit to Be Easily Run From One Floor to The Next. Hole Size 6".
$14.05
Malleable Iron Beam Clamp. 300LB Static Load Rating. Threaded Rod Size 5/16"/18. Trade Size 1-1/2".
$1,217.37
Non-Metallic Bushing Snaps Into Standard Knockout and Fixes Into Common Hole Configurations For 2 X 4 Metal Studs, Sold In A Quantity Of 500.
$32.59
Non-Metallic Yellow Stud Bushing That Fits Into A 1 Inch Knockout, Sold In A Quantity Of 100.
$39.69
1/2 In. End Cap
$228.78
5 In. Poly Plug
$521.94
Anti-Short Bushing, Sizes-10-4, 8-2, 8-3 and 1-1
$47.88
One Piece Threaded Adapter, Size 1 Inch, Material Polycarbonate, Color Blue
$1,497.16
1/2 Inch Blackjack Grounding Bushing, Aluminum, Galvanized, Wire Range 14 to 2/0 For Use With Threaded or Threadless Rigid/Imc Conduit
$5,964.83
20
Popularity
Default