Add More Items
View All Quick Selects
Below you can add an image for 'coupling' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Coupling, Set Screw, Made In The Usa Steel, Size 1 1/4 Inch.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,946.58
Per 100
Coupling, Set Screw, Made In The Usa Steel, Size 1 1/2 Inch.
$3,389.81
Coupling, Set Screw, Made In The Usa Steel, Size 2 Inch.
$4,505.22
Mighty-Merge® Transition Fittings, 1" Emt to 4 Port Ac/MC Coupling
$2,915.85
Set Screw Coupling Pull Elbow, Zinc Die Cast, Size 3/4 Inch
$1,058.00
3-1/2" Emt Rigid Dual Rated Compression Couplings Steel Usa
$17,174.13
4" Emt Rigid Dual Rated Set Screw Couplings Steel Usa
$78.28
Each
Emt Set Screw Couplings Steel, 1-1/2 In. Trade Size
$94.60
RGD/Imc Set Screw Couplings Steel, 3 In. Trade Size
$40,556.78
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 1/2". Cable Range .85 to .91.
$796.95
Combination Coupling Set Screw Emt to Clamp On Flex. Zinc Die-Cast. Trade Size 3/4". Cable Range 1.1 to 1.13.
$887.97
Robroy Stainless Rigid Conduit Is Designed to Provide Protection For Wiring and Cable In Electrical Systems and Withstand Harsh Corrosive Environments. Conduit Is Available In 304 or 316 and Polished to A Bright Finish Allowing For A Surface That Requires Minimal Cleaning and Meets Sanitary Requirements. Each 10' Length Of Conduit Is Threaded At Both Ends and Supplied With One Coupling.
$3,424.90
Per 100 Feet
Mighty-Merge® Transition Fittings, 1" Emt to 3 Port Ac/MC Coupling
$2,537.88
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 8" Maximum Conduit Movement, 4" Trade Size
$3,247.90
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 3/4" Trade Size
Total Availability: Out of Stock
$224.94
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 1" Trade Size
$304.55
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Copper-Free Aluminum, 4" Maximum Conduit Movement, 2" Trade Size
$919.50
For Branching Raceway At Right Angles. Use With Undivided Raceway Only. Join to Raceway Run With Two Pair Of 4001A Couplings (Not Included). Ivory
$75.27
Oz-Gedney Type Icc Phenolic Insulating Coupling, Trade Size: 1 In, 1-5/8 In Outside Diameter, Length: 1-3/4 In, Flexibility: RMC and Imc, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit and Imc
$73.73
Mini-Change® A-Size Single-Ended Cordset, 4 Poles, Female (Straight) to Pigtail, 16 Awg, PVC Cable, 3.66M (12.0') Length, Zinc Coupling Nut
$62.39
20
Popularity
Default