Add More Items
View All Quick Selects
Below you can add an image for 'enclosure' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Circuit Breaker, 150 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$91.66
Each
Main Breaker Kit, 150 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Width, 5 In Overall Height, 1 LB/Ea
$261.96
Wall Conduit, 2 In Trade Size, 2.455 In Conduit Outer Diameter, 2.083 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.146 In Wall Thickness, Threaded End Style, 358 LB/100 FT
$2,534.38
Per 100
2 Conduit
Per 100 Feet
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225AMP, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Single- and Three-Phase
$283.90
Eaton Type CH Style 3/4 In Loadcenter and Breaker Accessories, Circuit Breaker Unit Enclosure, 225 A, 10 Kaic, 225 V, CH, Determined By Circuit Breaker Installed, CCV, CC Circuit Breakers, Nema 1, Standard T
Eaton Series NZM Molded Case Circuit Breaker Handle Mechanism, Rotary Handle Red-Yellow LKBL
$261.43
Eaton BR Main Breaker Kit, Molded Case Breaker, 100 A, 10 Kaic, Three-Pole, 240 V, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$690.72
Eaton BR Main Breaker Kit, Molded Case Breaker, 125 A, 10 Kaic, Three-Pole, 240 V, !, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Total Availability: Out of Stock
$1,154.59
Eaton BR Main Breaker Kit, Molded Case Breaker, 225 A, 10 Kaic, Three-Pole, 120/240 V, !, #2/0 Awg-300 Kcmil Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
$1,202.91
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 175 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures
$438.11
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures
Nacogdoches Availability: In Stock
$403.69
Eaton Type BW Circuit Breaker, Plug-On Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, BR, Plug-On, #2 Awg-300 Kcmil Cu/Al, BW, Type Ecb Unit Enclosures
$158.31
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 150 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures, Load Side Terminals
$390.56
Type CC Molded Case Circuit Breaker, Three-Pole, 150A, 240V, 10 Kaic, #4-4/0 Awg Cu/Al 60°C or 75°C
$1,119.05
Case Circuit Breaker, 200 A, Base Mount, 240 V Ac, #2/0 Awg to 300 Kcmil Wire Size, 2.9 LB
$933.71
Circuit Breaker, 125 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.9 LB
$272.53
Circuit Breaker, 150 A, 5.4 In Overall Height, 7.7 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.9 LB
$267.29
Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, 4 In Overall Height, 5 In Overall Length, 4 In Overall Width, 1 LB
$454.12
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 10 In Overall Length, 10 In Overall Height, 7 LB/Ea
$70.86
20
Popularity
Default