CC3125 - CC BRKR 125A/3 Pole 240V 10K

Eaton

  • $1200.77 (Each)
  • $1,200.77 (Each)
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
CC3125
Manufacturer
Eaton
Manufacturer's Part Number
CC3125
Description
CC BRKR 125A/3 Pole 240V 10K
Eaton BR Main Breaker Kit, Molded Case Breaker, 125 A, 10 Kaic, Three-Pole, 240 V, !, #4-4/0 Awg Cu/Al, CC, Type Ecc Unit Enclosure, Convertible Loadcenters
Slang Terms

Suggest a New Term
Categories
Base Mount Circuit Breakers - 3 Pole Base Mount Circuit Brea Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782113266619 / 00782113266619
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,200.77 (Each)
Resources
Images
 
 
CC3125 - Large Image
 
CC3125 - Large Image
 
CC3125 - Large Image
 
CC3125 - Small Image
Attachments
 
 
CC3125 - Specification Sheet
Brochures
 
 
CC3125 - Brochure
Other Links
 
 
CC3125 - Other
 
CC3125 - Other
 
CC3125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V - 240 V
Poles
3
Descriptions
Long Description
Eaton BR main breaker kit,Molded case breaker,125 A,10 kAIC,Three-pole,240 V,!,#4-4/0 AWG Cu/Al,CC,Type ECC Unit enclosure, convertible loadcenters
Product Type
CC Breaker 125A/3 Pole 240V 10K
Description
CC BRKR 125A/3 POLE 240V 10K
extra long description
ETN CC3125 CC Breaker 125A/3 Pole 2
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Additional Information
dimensions
8.0000 IN X 4.5000 IN X 5.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CC3125
GTIN
00782113266619
UPC
782113266619
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
Accessory
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL 489,Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat