Add More Items
View All Quick Selects
Below you can add an image for 'lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
96IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 21W, 120-277V Input
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$84.41
Each
64IN Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 28W, 120-277V Input
Nacogdoches Availability: Out Of Stock
$76.59
110W, 96"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 73 Cri, Labeled For Cold Temperature Applications.
$16.34
F32T8, 6500K, 85 Cri, High Performance Lamps. 25 PCS Per Carton
$2.40
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
$27.77
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
Linear F54T5HO/865 Lamp 54W, N/A6500K, 5000LU, Miniature Bi Pin Base, Dimmable, 24, 000 Hours, White
$5.04
15W T8 Preheat Fluorescent Lamp, Daylight Phosphor, 6500K Color Temperature, 72 Cri. 7500 Avg Rated Life At 3 HRS/Start
$3.40
Fluorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 H Average Life, 6500 K, 32 W, 2900 LM Brightness (Lumens), Soda Lime Housing Material, 1.0 In Diameter, 48.0 In Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 LB
$5.18
15W Led T8 Tube, Shatter-Proof Coated Glass, 120-277V Input, 4, 6500K, Direct Drive
$10.65
Satco S16411 36T8/Led/Ho-Sign/96-86
$57.81
32W, 48 Inch Mol, T8 Octron Fluorescent Lamp, 6500K Color Temperature, Rare Earth Phosphor, 80 Cri, Suitable For Is or RS Operation, Ecologic
$5.10
OBS25120 75W, 60"Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$18.00
100W, 84" Mol, T12 Ho (800 Ma) Rapid Start Fluorescent Lamp, Daylightphosphor, 6500K Color Temperature, 72 Cri
$11.14
Led Steplight, Polycarbonate Housing Material, White, 120 V Ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 H Average Life, 4.2 In Height, 1.73 In Width, 1.38 In Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 LB
$34.04
Fluorescent Lamp, Recessed Double Contact R17D Base, T12 Bulb Shape, 75, 12000 H Average Life, 6500 K, 85 W, 5350 LM Brightness (Lumens), Soda Lime Housing Material, 1.5 In Diameter, 72.0 In Length, Rapid, -29 °C Operating Temperature, 1.35 LB/Ea
$14.13
Led Steplight, Polycarbonate Housing Material, Light Almond, 120 V Ac, <3 W, 6000 to 6500 K, Non Dimmable, 6 Lamps, 40000 H Average Life, 4.2 In Height, 1.73 In Width, 1.38 In Depth, 0 °C Operating Temperature, +40 °C Operating Temperature, 0.26 LB
Ge Ecolux®, 20 WTT, 1025 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
Total Availability: Out of Stock
$8.11
3 FT. Led Sign Tube, 6500K, Double Sided Output and Rotatable R17D End Caps, 16W, 120-277V Input
$44.92
120IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 26W, 120-277V Input
$125.75
20
Popularity
Default