Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Locknut, Sealing, Steel / PVC, Size 3 1/2 Inch
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5,081.20
Per 100
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1"
$276.86
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 1-1/2"
$540.56
Locknut, Bonding, Steel, Size 1 1/4 Inch
$897.68
Locknut, Bonding, Steel, Size 2 1/2 Inch
$3,019.61
Locknut, 3/4 In Trade Size, Round, Zinc Electro-Plated, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached to, 7/32 In Width, 1-3/8 In Diameter
$314.74
1" Ground Bushing Steel Usa Threaded With #14-4 Al Ground Lug & Insul Throat
$438.34
Insulating Bushing, Straight Connection Orientation, 0.29 LB/Ea
Nacogdoches Availability: In Stock
$2,490.59
The Conduit Locknut and Reaming Pliers Tighten Up to 3/4-Inch Emt and 1/2-Inch Rigid Locknuts. The Special Jaw Is Designed For Locknuts, Conduit and Caps. Serrated Jaws Deburr The Outside While The Nose Reams and Smooths The Inside Of Conduit Up to 3/4-Inch Emt. The Long-Nose Design Makes It Easier to Reach Into Electrical Boxes.
$44.29
Each
1-1/4" Sealing Locknut Steel Usa
$618.00
2-1/2" Sealing Locknut Steel Usa
$2,433.00
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 3 In Mounting Hole Size, 4.12 In Size, 1 LB
$38.28
Sealing Lock Nut, Steel Construction, Zinc Plated Finish, 1 In. Size
$202.94
1" Conduit Locknut Steel Ul Usa
$81.00
1-1/2" Conduit Locknut Steel Ul Usa
$171.00
3-1/2*" Conduit Steel Locknuts Non-Usa
$846.00
3/4" Conduit Locknut Steel Ul Usa
$48.00
1/2" Conduit Locknut Steel Ul Usa
$33.00
Snap-In Bushing, 2 In Trade Size, Black, 0.563 In Length, 2.919 In Width, 2.919 In Height, 0.018 LB/Ea
$140.96
Perfect For Hard to Reach Connectors. Works In Deep or Tight Boxes Where Pliers or Fingers Can'T. Drive Shaft Design Lets You Easily Loosen and Tighten Conduit Connectors Using A Stationary Twisting Motion. Turn A Complicated Operation Into An Easy Two Hand Task With Klein'S Conduit Locknut Wrench.
$58.47
20
Popularity
Default