Add More Items
View All Quick Selects
Below you can add an image for 'locknut' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, Size: 2-1/2 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$3,189.21
Per 100
Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 1-1/4".
$132.66
Emt Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Trade Size 1-1/2".
$180.12
Emt Insulating Bushing, 2 In Trade Size, Plastic, White, 2.327 In Width, 0.01 LB/Ea
$241.42
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 3".
$659.78
Insulating Bushing, Press Fit, Holds Firmly In Place While Pulling Cables. Can Also Be Used For Rigid, Imc, and PVC Rigid Conduit. Trade Size 4".
$990.72
Oil-Tight Hole Seal, Pushbutton Actuator, Steel, Gray, 1-1/4 In Mounting Hole Size, 1.56 In Size, 1 LB
$18.16
Each
3/4" 3/4 X 1/2 Reducing Bushings Aluminum (NPT) Haz. Location Usa
$2.44
3" Sealing Locknut Steel Usa
$3,636.00
Locknut, Sealing, Steel / PVC, Size 2 1/2 Inch
$2,438.99
Locknut, Ul Listed, Conduit, Steel 5 Inch
$5,843.36
Reducing Adapter, Rea Model, Electro Galvanized With Chromate Treatment, Male to Female Connection, 1/2 X 3/4 In Hub Size, 0.1600 LB/Ea
$9.65
Locknut, 1/2 In Trade Size, Round, Cable Entry Through The Fitting or Conduit That The Locknut Is Attached, 1/8 In Width, 1-1/8 In Diameter
$21.61
3 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
$785.13
Locknut, Bonding, Steel, Size 1/2 Inch
$194.32
Stainless Steel 316 Locknut 3/4"
$57.15
Per Foot
Locknut, Bonding, Steel, Size 4 Inch
$9,863.36
3-1/2" Sealing Locknut Steel Usa
$4,332.00
Steel Sealing Locknut With PVC Molded Seal. Trade Size 1/2".
$2.76
Eaton Crouse-Hinds Series Rigid/Imc Conduit Locknut, Aluminum, 3/4"
$374.79
20
Popularity
Default