LN108 - 3" Steel Locknut

Steel City

  • $10.26 (Each)
  • $10.26 (Each)

  • $256.50 (Per 25)

  • $1,026.00 (Per 100)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LN108
Manufacturer
Steel City
Manufacturer's Part Number
LN 108
Description
3" Steel Locknut
3 Inch, Steel Locknut-Zinc Plated, For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/EAN/GTIN
785991424669 / 5414363154563 / 00785991424669
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.26 (Each)
Carton
$256.50 (Per 25)
Stock Availability
Lawton
0 (Find nearest stock)
Oklahoma City
0
All Stores
18
Resources
Images
 
 
LN108 - Small Image
 
LN108 - Large Image
Other Links
 
 
LN108 - Other
Attachments
 
 
LN108 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3 INCH
Descriptions
Description
3" STEEL LOCKNUT
Extra Long Description
ABB LN 108 3INCH LOCKNUT, RGD/IMC,S
Long Description
3 Inch, Steel Locknut-Zinc Plated, For Use with Rigid/IMC Conduit
Product Type
3INCH Locknut, RGD/Imc, STL-Zinc PLD
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
LN 108
GTIN
00785991424669
UPC
785991424669
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Locknut for Conduit Fitting
Packaging
Weight per each
0.385
Carton
25
Uses, Certifications, and Standards
Application
For use with rigid/IMC conduit
Standard
UL E23018 / UL E23018
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat