Add More Items
View All Quick Selects
Below you can add an image for 'plug' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, 2 to 1-1/2 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 5/8 In Thread Length, 7/8 In Height, 1-9/16 In (Inside);2-3/16 In (Outside) Diameter, 0.3300 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$1,466.77
Per 100
D65 Series Monitoring Relays, 480 Vac, Plug-In Octal Mounting, Full Featured Voltage/Phase Monitor, 240-480V
$555.33
Each
Bushing, Insulating, Polyethylene, Trade Size 3 Inch
$1,019.15
Reducing Bushing, 1-1/2 to 1 In Trade Size, Round, Zinc Electro-Plated, Threaded Connection, 1/2 In Thread Length, 3/4 In Height, 1 In (Inside);1-11/16 In (Outside) Diameter, 0.2700 LB
$694.46
Eaton CH Arc Fault / Ground Fault Circuit Breaker, CH Dual Function Af/GF Breaker, 15A, Pigtail, 10 Kaickaic
$77.73
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Recessed
$9.16
Eaton BR Main Breaker Loadcenter, Plug-On, 200A, X6, Aluminum, Cover Included, Nema 3R, Metallic, 10 Kaic, BR, 60 Circuits, Single Pole, 30 Spaces, Three-Wire, Single-Phase, Combination, Nema 3R, Type BR 1-Inch Breakers, 120/240V
$389.45
Standard Trip Circuit Breaker, 20 A, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 1 In Overall Width
$11.05
Reducing Washer, 3 to 4 In Trade Size, Round, Galvanized Steel, 3-9/16 In (Inside);5-1/2 In (Outside) Diameter, 0.2 LB
$1,847.85
Power Outlet Angle Plug, 30/50 A, 250 V Ac, 2 Poles, 3 Wires, Black, Nylon Material, 3.4 In Length, 0.55 LB
$2,034.23
Ground Fault Circuit Breaker, 30 A, Common Tripping Mechanism, Plug-On, #14 to #4 Awg Wire Size, 2 In Overall Height, 4.5 In Overall Length, 2.75 In Overall Width, 0.7 LB
$165.02
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.12 LB
$1.93
Flat Elbow, Non Metallic Material, Fog White, 2-15/16 In Length, 0.06 LB
$2.06
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.06 LB
PN 5 Series External Elbow. For Right Angle Turns Around External Corners. Finish - Fog White
<P>PN5 Series For Closing Open End Of Raceway.</P>
$2.05
<P>PN10 Series Flat Elbow. For Right Angle Turns On The Same Surface. 1'' (25MM) Bend Radius.</P>
$2.30
PN10 Series Internal Elbow. For Right Angle Turns Around Internal Corners. 1" (25MM) Bend Radius. Finish - Fog White
$2.29
Entrance End Fitting, Non Metallic Material, Fog White, 3-7/8 In Length, 7/8 In Height, 0.16 LB
$5.34
PN10 Series One-Piece Latching Raceway With CO-Extruded Hinge and Adhesive Bakcing. Available In 8' (2.44M) Lengths. Finish - Fog White
$3.95
Per Foot
20
Popularity
Default