D65VMLP480 - 190-500V 8-Pin Plug-Inph Monitor Relay

Eaton

  • $260.45 (Each)
  • $260.45 (Each)

In-Stock: 6 available locally (Nacogdoches, TX) ( change location)
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
D65VMLP480
Manufacturer
Eaton
Manufacturer's Part Number
D65VMLP480
Description
190-500V 8-Pin Plug-Inph Monitor Relay
D65 Series Monitoring Relays, 480 Vac, Plug-In Octal Mounting, Full Featured Voltage/Phase Monitor, 240-480V
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116104017 / 00782116104017
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.45 (Each)
Stock Availability
Nacogdoches
6 (Check another store)
All Stores
59
Resources
Images
 
 
D65VMLP480 - Small Image
 
D65VMLP480 - Large Image
 
D65VMLP480 - Large Image
 
D65VMLP480 - Large Image
Attachments
 
 
D65VMLP480 - Specification Sheet
Other Links
 
 
D65VMLP480 - Other
 
D65VMLP480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
10
Descriptions
Description
190-500V 8-PIN PLUG-INPH MONITOR RELAY
Extra Long Description
ETN D65VMLP480 190-500V 8-PIN PLUG-
Features
Eaton’s D65 series phase monitoring relays prevent motors from running at temperatures above approved ratings. The devices provide protection against phase loss, phase reversal, and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel.
Long Description
D65 Series Monitoring Relays, 480 Vac, Plug-in octal mounting, Full featured voltage/phase monitor, 240-480V
Product Type
190-500V 8-Pin Plug-In Phasenitor Relay
Additional Information
Contact Rating
10A
Dimensions
3.0200 IN X 2.1700 IN X 1.2000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D65VMLP480
GTIN
00782116104017
UPC
782116104017
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Monitoring relay
Packaging
Weight per each
0.52
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Plug-in octal
Standard
UL Listed,cUL Listed,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D65VMLP480.
Jump To:

Similar Items

Similar items are close alternatives to D65VMLP480, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat