Add More Items
View All Quick Selects
Below you can add an image for 'relay' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Freedom Nema Starter, Full Voltage Non-Reversing, C440 Electronic Overload Relay, Nema Size 3 Open Enclosure - 90 A, Horizontal Mounting, 120/60 or 110/50 Coil Voltage, C440 Ground Fault Feature Set - 20–100 A
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,343.00
Each
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 30A/600V Type R Fuse Clip, 4-20A Solid-State Electronic Overload Relay, Nema Size 1 Frame, Pushbutton Omitted
$3,190.83
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 200A/600V Type R Fuse Clip, 28-140A Solid-State Overload Relay, Nema Size 4 Frame, Pushbutton Omitted
$11,681.49
Eaton Freedom Industrial Pump Panel, Fusible Disconnect, Nema 3R Painted Steel Enclosure, 460V/60 HZ, 440V/50 HZ Coil, 400A/600V Type R Fuse Clip, 60-300A Solid-State Electronic Overload Relay, Nema Size 5 Frame
$24,472.20
Eaton Freedom Industrial Pump Panel, Circuit Breaker Disconnect, Nema 3R Painted Steel Enclosure, 110V/50 HZ-120V/60 HZ Coil, Nema Size 2, 9-45A Solid-State Relay Without Ground Fault, 50A Breaker
$1,454.08
IEC Ovlr Frame B Class 10 4-6a
$62.74
Overload Relay, Bi-Metallic, Thermal Type; 690 Volt Ac 6 Amp Contact Rating; Ul, Csa, Ce Approval; Contactor Mounting; IP20 Enclosure; Screw Terminal Type; 1NO-1NC Auxiliary Contact; 00, 0, 1, 2 Nema Size; 6 to 10 Amp Motor Fla
Total Availability: Out of Stock
IEC Ovlr Frame C Class 10 6-10a
$183.04
IEC Ovlr Frame B Class 10 12-16a
$67.82
IEC Ovlr Frame C Class 10 24-32a
$75.17
Eaton Oem Prism 18MM Tubular Photoelectric Sensor, Right Angle, Dist 10 FT., Iso SS Relay, 80 Ma At 132 Vac/110 Ma At 132VDC, 4 Pin M12 Connector, 10-30 VDC Input, Current Limited For Loads > 32V Ac/DC, Polarized Retroreflective
$209.70
Eaton XT IEC Contactor, 7A, 110-120 Vac, 50-60 HZ, 1NO, 7A, Frame A, 45MM, 50-60 HZ, 0.25 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
$572.96
Eaton XT IEC Contactor, 18A, 110-120 Vac, 50-60 HZ, 1NO, 18A, Frame D, 55 MM, 50-60 HZ, 1 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
$835.59
Eaton Freedom Nema Heater Coil, Freedom/Definite Purpose Heater Pack, Standard Trip, Class 20 , Nema, IEC , Full Load Range 0.375A 0.452A 0.53A 0.607A Dial Positions A B C D Respectively, Overload Relay 32 or 75a
$121.87
IEC Ovlr Frame B Class 10 2.4-4a
IEC Ovlr Frame C Class 10 10-16a
$126.24
IEC Ovlr Frame D Class 10 16-24a
$273.79
IEC Ovlr Frame B Class 10 1-1.6a
IEC Ovlr Frame B Class 10 1.6-2.4a
$94.71
Eaton Freedom Nema Motor Control Starter, Non-Reversing Starter, 45A, Three-Pole, Size 2, 7-1/2 HP At 115V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V, A200 Series, Wired For Separate Control, Ambient Compensated Overload Relay
$4,152.11
20
Popularity
Default