D3PA6 - D3 2P Finger-Safe Octal Socket

Eaton

  • $23.46 (Each)
  • $23.46 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3PA6
Manufacturer
Eaton
Manufacturer's Part Number
D3PA6
Description
D3 2P Finger-Safe Octal Socket
D3 Series Socket, Used With D3PR2 and D3PF2 Relays, Module Size A, 300V Nominal Voltage, 16A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 1, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782116199570 / 00782116199570
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.46 (Each)
Stock Availability
San Antonio RDC
0
All Stores
0
Resources
Other Links
 
 
D3PA6 - Other
 
D3PA6 - Other
 
D3PA6 - Other
Images
 
 
D3PA6 - Small Image
 
D3PA6 - Large Image
 
D3PA6 - Large Image
 
D3PA6 - Large Image
Attachments
 
 
D3PA6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
D3 2P FINGER-SAFE OCTAL SOCKET
Extra Long Description
ETN D3PA6 D3 2P FINGER-SAFE OCTAL S
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D3 Series Socket, Used with D3PR2 and D3PF2 Relays, Module size A, 300V nominal voltage, 16A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 1, IP20 enclosure
Product Type
D3 2P Finger-Safe Octal Socket
Additional Information
Dimensions
3.0000 IN X 1.4200 IN X 1.4500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D3PA6
GTIN
00782116199570
UPC
782116199570
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.16
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
Standard
UL Listed,CSA Certified,cRUus,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat