Add More Items
View All Quick Selects
Below you can add an image for 'terminal strip' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Terminal Strip, 8 Circuits, 8 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 5.50 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.2 LB
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$24.21
Each
Terminal Strip, 12 Circuits, 12 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 7.75 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.37 LB
$33.83
Terminal Strip, 10 Circuits, 10 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 6.62 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.37 LB
$30.08
Terminal Strip, 6 Circuits, 6 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 4.37 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.22 LB
$18.28
Terminal Strip, 4 Circuits, 4 Poles, 30 A, 600 V Ac, Steel (Screw) Material, -40 to +260 °F, 3.25 In Overall Length, 1.33 In Overall Width, 0.81 In Overall Height, 0.18 LB
Nacogdoches Availability: Out Of Stock
$12.37
Ideal, Terminal Strip, Wire Size: 22 - 10 Awg, Spacing: 0.562 In, Amperage Rating: 30 Amp, Voltage Rating: 600 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 3, Torque Rating: 16 In-LB, Terminal Screw Size: 3
$9.28
Copper Terminal, Ring Tongue, 12-10 Awg, #8-#10 Stud, Vinyl Insulated, Tin Plated, Wire Strip Length:19/64".
$1.82
3M™ Scotchlok™ Insulation Displacement Connector 314 Provides A Dual Element Connection and Moisture Resistant Seal With A Mineral Oil Based Grease. The Connector Is Nylon Insulated and Used to Connect 2 or 3 Wires. It Is Self Stripping, Flame Retardant and Moisture Resistant.
$0.96
Stranded Wire Grounding Tail, #10 Awg Conductor Size, Insulated, Green Insulation Color, 1 Conductor, 8 In Overall Length, Fork Terminal, 0.02 LB/Ea
$71.37
Per 100
Ideal, Terminal Strip, Wire Size: 22 - 12 Awg, Spacing: 0.437 In, Amperage Rating: 20 Amp, Voltage Rating: 250 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 4, Torque Rating: 9 In-LB, Terminal Screw Size: 4
Total Availability: Out of Stock
$11.57
Eaton, Terminal Strip Markers, For Xbaes35c
$7.38
Insulated Ferrules, On Strip, Single Wire Red Din End Sleeve, 18 Awg (1.0MM²), 0.31(8.0MM) Pin Length.
$111.02
Per 1,000
20
Popularity
Default