89404 - Terminal Strip, 4-Pole, 22-12 Awg

Ideal

  • $12.03 (Each)
  • $12.03 (Each)
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
89404
Manufacturer
Ideal
Manufacturer's Part Number
89-404
Description
Terminal Strip, 4-Pole, 22-12 Awg
Ideal, Terminal Strip, Wire Size: 22 - 12 Awg, Spacing: 0.437 In, Amperage Rating: 20 Amp, Voltage Rating: 250 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 4, Torque Rating: 9 In-LB, Terminal Screw Size: 4
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Block Acessories
UNSPSC
39121407 - Terminal strips
UPC/EAN/GTIN
783250894048 / 0783250894048 / 00783250894048
Weight per unit
0.108 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Resources
Images
 
 
89404 - Small Image
 
89404 - Large Image
Brochures
 
 
89404 - Brochure
Other Links
 
 
89404 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22 - 12
Voltage Rating
250
amperage rating
20
Material
Zinc-Plated Steel Screw
Descriptions
Product Type
Double Row Terminal Block (4)
Features
IDEAL Terminal Strips are designed and manufactured to be rugged, reliable, and easy to use. A thermoplastic base and corrosion-resistant screws and hardware provide extended service life. Optional accessories provide convenient, versatile application. Available in a wide variety of circuit configurations, electrical ratings and center spacings, an IDEAL terminal strip is available for virtually any job.
Description
TERMINAL STRIP, 4-POLE, 22-12 AWG
Special Features
Features: Torque Rating of 9 in-lbs; Rugged base eliminates breakage; Center spacing 0.437 IN (11.1 mm); Accepts #22 to #14 AWG wire; Corrosion resistant surface plates w/ #6-32 philslot screws; Rated to 250V, 20A; Accessory jumpers available; Heavy-duty, corrosion-resistant screws, surface plates and optional hardware; Accessory hardware provides a variety of termination options; Available cover helps prevent contact with live terminals; Rugged polyester thermoplastic base (UL Rated 94V-0); Operating temp
Long Description
IDEAL, Terminal Strip, Wire Size: 22 - 12 AWG, Spacing: 0.437 IN, Amperage Rating: 20 AMP, Voltage Rating: 250 V, Material: Zinc-Plated Steel Screw, Number Of Circuits: 4, Torque Rating: 9 IN-LB, Terminal Screw Size: 4
extra long description
IDEAL 89-404 DOUBLE ROW TERMINAL BL
Additional Information
Spacing
0.437
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
89-404
GTIN
00783250894048
UPC
783250894048
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCK ACESSORIES
Packaging
Weight per each
0.108
Carton
1
Uses, Certifications, and Standards
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat