Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Ecolux®, 17 WTT, 1350 LM, 3000 KV, 85 Cri, 1 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 30000 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$5.95
Each
Ge Ecolux®, 17 WTT, 1300 LM, 5000 KV, 82 Cri, 1 In Diameter, 23.78 In Length, Medium Bi-Pin (G13) Base, 40000 HR Average Life
$8.80
Gel F18T12/CW/Ho 10204 Fluorescent
$27.63
Ge Ecolux®, 21 WTT, 2100 LM, 3500 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
Ge Ecolux®, 21 WTT, 2100 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 33.4 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$11.19
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 85, 30000 H Average Life, 3500 K, 24 W, 2000 LM Brightness (Lumens), 21.6 In Length, Instant;Rapid, 0.14 LB
$11.35
Ge Ecolux®, 24 WTT, 2000 LM, 4100 KV, 85 Cri, 0.625 In Diameter, 21.6 In Length, Miniature Bi-Pin (G5) Base, 30000 HR Average Life
$11.49
Ge, 25 WTT, 1860 LM, 4100 KV, 60 Cri, 1.5 In Diameter, 33 In Length, Medium Bi-Pin (G13) Base, 7500 HR Average Life
$14.98
Fluorescent Lamp, Rapid Start; 25 W; 36 Inch Nominal Length; Shape Designation T12; G13 Medium 2 Pin Base; Initial Intensity 1925 Lumen; Color Rendering Index 60; Color Temperature 4100 K; Life 18000 HR; Standard Package 24 Per Case
$14.19
9
Popularity
Default