F24WT5835EC0 - 24W T5 3500K 2' Mini Bi-Pin Fluor Lamp

Ge Traditional Lamps

  • $12.81 (Each)
  • $12.81 (Each)

  • $512.40 (Per 40)

In-Stock: 70 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
F24WT5835EC0
Manufacturer
Ge Traditional Lamps
Manufacturer's Part Number
F24W/T5/835/ECO
Description
24W T5 3500K 2' Mini Bi-Pin Fluor Lamp
Fluorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 85, 30000 H Average Life, 3500 K, 24 W, 2000 LM Brightness (Lumens), 21.6 In Length, Instant;Rapid, 0.14 LB
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168467001 / 00043168467001
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.81 (Each)
Standard Packaging
$512.40 (Per 40)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
70
Resources
Images
 
 
F24WT5835EC0 - Small Image
 
F24WT5835EC0 - Large Image
Specifications Sheets
 
 
F24WT5835EC0 - Specification Sheet
Attachments
 
 
F24WT5835EC0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
24 W
Material, Color, and Finish
Base Type
G5 Miniature Bi-Pin
Color Rendering Index
85
Color Rendering Index (Cri)
85.0
Color Temperature
3500 k
Dimensions and Weight
Diameter
0.625
Length
21.6
Descriptions
Description
24W T5 3500K 2' MINI BI-PIN FLUOR LAMP
Extra Long Description
GEL F24W/T5/835/ECO 46700 FLUORESCE
Long Description
FLuorescent Lamp, G5 Miniature Bi-Pin Base, T5 Bulb Shape, 85, 30000 h Average Life, 3500 k, 24 W, 2000 lm Brightness (Lumens), 21.6 in Length, Instant;Rapid, 0.14 lb
Product Type
Fluorescent Lamp
Short Description
FLuorescent Lamp, G5 Miniature Bi-Pin, T5, 85 CRI, 24 W
Additional Information
Average Life
30000 h
Base
Miniature Bi-Pin (G5)
Brightness (Lumens)
2000 lm
Bulb Shape
T5
Lumens
2000
Package Quantity
40 PK
Start Type
Instant Start;Rapid Start
Manufacturer Information
Brand
Ge Traditional Lamps
Manufacturers Part Number
F24W/T5/835/ECO
Sub Brand
GE LIGHTING, INC./LAMPS
GTIN
00043168467001
UPC
043168467001
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.14 lb
Weight per each
0.14
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
54 View Store

A-L

Location Stock Available
Deer Valley
4 View Store

M-Z

Location Stock Available
Roswell
12 View Store

* All prices subject to change.

Begin Live Chat