Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge Ecolux®, 32 WTT, 2800 LM, 4100 KV, 82 Cri, 1 In Diameter, 22.5 In Length, Medium Bi-Pin (G13) Base, 20000 HR Average Life
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$23.00
Each
Linear Fluorescent Lamp, Instant Start, Rapid Start Type; 48 Inch Nominal Length; 48 Nominal Length In Inch; 36 Standard Package; 32 W Wattage; G13 Medium 2 Pin Base Type; 25000 HR (3 HR Instant Start), 40000 HR (3 HR Rapid Start) Life In Hour
$9.65
F32T8/XL/Spx65e2
$5.69
Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; G13 Medium 2 Pin Base; Initial Intensity 2750 Lumen; Color Rendering Index 85; Color Temperature 6500 K; Life 24000 HR; Standard Package 36 Per Case; Ecolux[R] Brand
$11.11
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style Cool White; Medium 2 Pin Base; Initial Intensity 2650 Lumen; Color Rendering Index 60; Color Temperature 4100 K; Life 20000 HR; Standard Package 30 Per Case; Watt Miser Brand
$2.74
Fluorescent Lamp, 40 W; 22.5 Inch Nominal Length; Shape Designation T12; Style Cool White; G13 Medium Bi Pin Base; Initial Intensity 2800 Lumen; 6 Inch Leg Spacing; Color Rendering Index 75; Color Temperature 4100 K; Life 14000 HR
$26.76
No longer available or discontinued by the manufacturer.
F96T12XL/HL41/WM-Circleville C and I Skus In Pulp
$14.30
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1 In Height, 2 or 1 F32T8
$22.46
Ge Ultramax™, 60 HZ, Normal Ballast Factor, Instant Start, 9.5 In Length, 1.3 In Width, 1.18 In Height, 3 or 2- F32T8
$25.74
9
Popularity
Default