Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Reducing Bushing, 1 X 3/4 In Trade Size, RB Model, Zinc Plated, 1.27 In Height, 0.70 In Diameter, 0.07 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$581.70
Per 100
Features:2.47IN Length X 0.62IN Width X 0.86IN Height, 3/16IN Dia Hole, For Rigid Conduit and Imc, Standard:Ul, Csa C22.2, Size:0.5IN, Material:Steel, Finish:Zinc Plated
$26.20
Square Box, Pre-Galvanized, 15.5 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In (Bottom);2-1/32 In (Bottom);1/2 In (Side);2-1/32 In (End) Knockout Size, 6 Knockouts, Bracket Mount, 4 In Length, 1-1/2 In Height, 4 In Diameter, 29.94 LB/100
$3,012.38
Emt Compression Coupling, 3-1/2 In Trade Size, 6000S Model, Zinc Plated, 4.75 In Length, 4.25 In Diameter, 350.00 LB
$13,441.88
Emt Compression Connector, 3-1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3 In Length, 4-1/2 In Diameter, 1 In Thread Length, 425 LB/100
$11,357.43
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 14.51 LB/100
$2,270.75
Features:With 1/2 In Conduit Knockout, For 4 In Octagon and Round Boxes, Standard:Ul E18095, Material:Steel, Shape:Octagonal, Size:4in
$440.21
Mounting Box, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, Epoxy Powder Coated Copper Free Aluminum, 2 In Hub Size, -40 °F Operating Temperature, +225 °F Operating Temperature, 9 LB
$487.89
Each
Strain Relief Cord and Cable Connector, Purple, Aluminum (Body);Copperfree Aluminum (Cap);Neoprene (Sealing Grommet);Steel (Washer);Stainless Steel (Wire Mesh Strain Relief) Material, CG Model, 0.375 to 0.5 In Cable/Cord Size, 0.81 In Length, 1.25 In Diameter, Threaded Hub Connection, 1/2 In Thread Size, 0.08 LB/Ea
$1,103.91
9
Popularity
Default