Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 4 Open Enclosure - 135 A, Horizontal Mounting, No Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$4,673.97
Each
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 5 Open Enclosure - 270 A, Horizontal Mounting, 2 Normally Open and 2 Normally Closed Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
$6,114.44
Magnetic Contactor, Full Voltage, Non-Reversing Type; Frame 90 Millimeter Size; Ul, Csa, Ce Approval; IP20 Enclosure; 160 Amp (Ul Continuous), 115 Amp (Ac-3), 160 Amp (Ac-1) Current Rating; 3 Pole(S); IEC Construction Standard
$807.87
Eaton Freedom Nema Motor Control Contactor, Nema Freedom Series Non-Reversing Contactor, 3 HP At 115V, 7-1/2 HP At 230V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V Maximum Horsepower, 120V/60 HZ, 45A, Four-Pole, Size 2
Total Availability: Out of Stock
$1,809.40
9
Popularity
Default