Add More Items
View All Quick Selects
Below you can add an image for 'Eaton Corp' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4, Single-Phase, 60 HZ, 20 Ka Nominal Current Discharge, 108 Ka Surge Current
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$241.16
Each
Flushmounting Kit, 5 X 0.2 X 0.05 In Size, Metal Material, 4.5 LB
Nacogdoches Availability: Out Of Stock
$56.89
Eaton Surge Protection, Type 2 Quick Connect Design, 10 Kaic, Add Additional Telephone and Ac Protection Modules, Protects Two Quad Shield Cables, Bi-Directional
$104.26
Eaton Surge Protection, Type 2 Flushmounting Kit, CHSPT2ULTRA, Chspt2surge
$127.76
CHSP Service Entrance Protection Accessories, Type 2 Quick Connect Design, 20 Kaic
$112.27
SPD CHSP Service Entrance Surge Protection, Type 1, 36KA One Time Surge Current Rating
Total Availability: Out of Stock
$436.23
No longer available or discontinued by the manufacturer.
Eaton Surge Protection, Type 2 Raintight Enclosure, Top or Bottom Feed, Chsptele and Chspcable
$301.87
00786685436890|0786685|786685436890|78668543689|43689|CHSPT23PACK|Eaton Type CH Circuit Breaker Surge Protective Device|Cutler Hammer CHSPT23PACK|Cutler-Hammer, Inc CHSPT23PACK|Eatin CHSPT23PACK|Eaton / Cutler Hammer CHSPT23PACK|Eaton CHSPT23PACK|Eaton Electrical CHSPT23PACK|Eatton CHSPT23PACK|Eeton Chspt23pack
$210.75
SPD Type 2 CHSP Service Entrance Surge Protection, 120/240V Line, 150V L-N, 300V L-L McOv, 600V L-N, 1000V L-L, 800V N-G, 600V L-G VPR, 22 Ka SCCR, Nema 4 Enclosure, Single-Phase, 60 HZ, 5 Ka Nominal Current Discharge, 36 Ka Surge Current
$99.99
9
Popularity
Default