1-2 of 2
61340 - Ideal

Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A Ac/DC, Frequency Rating: 10 - 4M HZ, Resistance: 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit

  • MFR Part #: 61340
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($146.15) ·
61340 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$146.15

Each

QTY:
Each
Add
61610 - Ideal

Analog Multimeter, Analog; Parameter Measured Ac/DC Voltage, DC Current, Resistance; Ac Voltage Range 10/50/250/500 V; DC Voltage Range 10/50/250/500 V; Resistance Range 5 Kilo Ohm (Mid Scale), 1 Mega Ohm (Full Scale)

  • MFR Part #: 61-610
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 ($22.69) ·
61610 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.69

Each

QTY:
Each
Add
61340 - Ideal

Ideal, Multimeter, Test-Pro, 340 Series, Model: 340, Amperage Rating: 400 - 10A Ac/DC, Frequency Rating: 10 - 4M HZ, Resistance: 400 Kohm/4 Kohm/ 40 Kohm At ±(1 PCT+2) Accuracy, 4 Mohm At ±(1.2 PCT+2) Accuracy, 40 Mohm At ±(2 PCT+5) Accuracy, Capacitance 400 NFD/4 MFD/40MFD At Plus or Minus (3 Pctplus 5) Accuracy, 400 MFD/4000 MFD At Plus or Minus (20 Pctplus 5) Accuracy, Digital 3999 Count LCD / 3-3/4 Digit

MFR Part #:
61340
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($146.15)
61610 - Ideal

Analog Multimeter, Analog; Parameter Measured Ac/DC Voltage, DC Current, Resistance; Ac Voltage Range 10/50/250/500 V; DC Voltage Range 10/50/250/500 V; Resistance Range 5 Kilo Ohm (Mid Scale), 1 Mega Ohm (Full Scale)

MFR Part #:
61-610
Manufacturer:
Ideal
Local Availability:
Out Of Stock
Total Availability:
Pkg Sizes:
1 Each ($22.69)

Begin Live Chat